Check Availability
  • GEORGIA-PACIFIC 

    Preference® 78 ft. Perforated Roll, White, 30PK

  • Item # 5ERE2
  • Mfr. Model # 27385
Preference® 78 ft. Perforated Roll, White, 30PK Perforated Roll,11",78 ft.,White,PK30 Perforated Roll,11",78 ft.,White,PK30 Perforated Roll,11",78 ft.,White,PK30 Perforated Roll,11",78 ft.,White,PK30 Perforated Roll,11",78 ft.,White,PK30
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These general-purpose Pacific Blue Select™ Pick-A-Size® sheets allow you to tear off only the amount of towel needed to do the job. They are perforated at 5½" and 11" for convenience. These hard-working 2-ply towels are designed for lasting strength and absorbency. Its 85 sheets per roll capacity can help avoid run-out and reduce staff time spent refilling dispenser. Ideal for everyday cleaning and wiping in restaurants, healthcare, break rooms, and kitchen spaces.
Show More Close
 

Technical Specifications

Item # 5ERE2
Mfr. Model # 27385
UNSPSC #14111703
Catalog Page 1487
Shipping Weight 18.85 lbs
Country of Origin USA *
Item Paper Towel Roll
Paper Towel Type Perforated Roll
Color White
Product Series Pacific Blue Select(TM)
Paper Towel Width 11"
Roll Length 78 ft.
Sheet Size 11" x 8-7/8"
Ply 2
Core Dia. 1-5/8"
Sheets per Roll 85
Proprietary/Universal Universal
Uses Dispenser Mfr. No. 52720
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Andorra , United Arab Emirates , Afghanistan , Albania , Armenia , Angola , Antarctica , Austria , Australia , Azerbaijan , Bosnia and Herzegovina , Bangladesh , Belgium , Burkina-Faso , Bulgaria , Bahrain , Burundi , Benin , Brunei Darussalam , Bhutan , Bouvet Islands , Botswana , Belarus , Cocos Islands , The Democratic Republic of the Congo , Central African Republic , Congo , Switzerland , Ivory Coast , Cook Islands , Cameroon , China , Cuba , Cape Verde , Christmas Island , Cyprus , Czech Republic , Germany , Djibouti , Denmark , Algeria , Estonia , Egypt , Western Sahara , Eritrea , Spain , Ethiopia , Finland , Fiji , Falkland Islands , Federated States of Micronesia , Faroe Islands , France , Gabon , United Kingdom , Georgia , Bailiwick of Guernsey , Ghana , Gibraltar , Greenland , Gambia , Guinea , Equatorial Guinea , Greece , S. George & S. Sandwich Islands , Guinea-Bissau , Guyana , Hong Kong , Heard and McDonald Islands , Croatia , Hungary , Indonesia , Ireland , Israel , Isle of Man , India , British Indian Ocean Territory , Iraq , Iran , Iceland , Italy , Bailiwick of Jersey , Jordan , Japan , Kenya , Kirghizia , Cambodia , Kiribati , Comoros , North Korea , South Korea , Kuwait , Kazakhstan , Laos , Lebanon , Liechtenstein , Sri Lanka , Liberia , Lesotho , Lithuania , Luxembourg , Latvia , Libya , Morocco , Monaco , Moldavia , Republic of Montenegro , Madagascar , Republic of the Marshall Islands , Macedonia , Mali , Myanmar , Mongolia , Macau , Mauritania , Malta , Mauritius , Maldives , Malawi , Malaysia , Mozambique , Namibia , New Caledonia , Niger , Norfolk Islands , Nigeria , Netherlands , Norway , Nepal , Nauru , Niue Islands , New Zealand , Oman , French Polynesia , Papua New Guinea , Philippines , Pakistan , Poland , Pitcairn Islands , Palestinian Territory , Portugal , Qatar , Reunion , Romania , Republic of Serbia , Russian Federation , Rwanda , Saudi Arabia , Solomon Islands , Seychelles , Sudan , Sweden , Singapore , Slovenia , Svalbard , Slovakia , Sierra Leone , San Marino , Senegal , Somalia , Republic of South Sudan , Sao Tome and Principe , Syria , Swaziland , Turks and Caicos Islands , Chad , French Southern Territories , Togo , Thailand , Tajikistan , Tokelau Islands , Turkmenistan , Tunisia , Tonga , Turkey , Tuvalu , Taiwan , Tanzania , Ukraine , Uganda , American Minor Outlying Islands , Uzbekistan , Vatican City , Vietnam , Vanuatu , Wallis and Futuna Islands , Western Samoa , Yemen , Mayotte , South Africa , Zambia and Zimbabwe .

This item is restricted for international sale.

Alternate Search Terms