Check Availability
  • GEORGIA-PACIFIC 

    Air Freshener Refill, ActiveAire®, 30 days Refill Life, Pacific Meadow Fragrance

  • Item # 52WP48
  • Mfr. Model # 48284
Air Freshener Refill, ActiveAire®, 30 days Refill Life, Pacific Meadow Fragrance Air Freshner Refill,1.2oz,Cartridge,PK12 Air Freshner Refill,1.2oz,Cartridge,PK12 Air Freshner Refill,1.2oz,Cartridge,PK12 Air Freshner Refill,1.2oz,Cartridge,PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52WP48
Mfr. Model # 48284
UNSPSC #47131812
Shipping Weight 1.7 lbs
Country of Origin Mexico *
Item - Air Freshener Refills Air Freshener Refill
Cleaner Form Liquid
Fragrance Pacific Meadow
For Use With Mfr. No. 53256, 53257, 53258, 130222
Refill Life 30 days
Chemical Series ActiveAire(R)
Cleaner Container Type Cartridge
Cleaner Container Size 1.20 oz.
Coverage No Claim
Chemicals For Use On Air
Color Turquoise
Height 1.75"
Width 5.5"
Length 3.5"
Features Easy Mess-Free Cartridge Replacement
Standards VOC Compliant
Item Air Freshener Refill
* This product's country of origin is subject to change

Alternate Search Terms