Check Availability
  • GEORGIA-PACIFIC 

    Pacific Citrus® Foam Hand Soap, 1200mL Cartridge, Pacific Blue Ultra , 4 PK

  • Item # 52PG15
  • Mfr. Model # 43715
Pacific Citrus® Foam Hand Soap, 1200mL Cartridge, Pacific Blue Ultra , 4 PK Foam Hand Soap,1200mL,Citrus,PK4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Easy lather, easy rinse, easy on the skin. Pacific Blue Ultra™ gentle foam soap contains a unique mild conditioning formula that leaves skin feeling fresh and is gentle enough for daily use. Along with our other soaps and santitizers, it is designed to work with Pacific Blue Ultra™ soap dispensers.
Show More Close
 

Technical Specifications

Item # 52PG15
Mfr. Model # 43715
UNSPSC #53131608
Catalog Page 1498
Shipping Weight 11.8 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Soap
Hygiene Series Pacific Blue Ultra(TM)
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Foam
Size 1200mL
Hygiene Properties None
Formula Glycerin, Sodium Laureth Sulfate, Cocamidopropyl Betaine
Fragrance Pacific Citrus(R)
Color Clear
Uses Dispenser Mfr. No. 53057, 53058, 53060
Item Hand Soap
* This product's country of origin is subject to change