Check Availability
  • GEORGIA-PACIFIC 

    Pacific Blue Ultra Big Fold® Junior 1-Ply Multifold Paper Towel Sheets, 9-1/4" x 10-4/5", White, 10

  • Item # 1WH72
  • Mfr. Model # 20886
  • (1)
Pacific Blue Ultra  Big Fold® Junior 1-Ply Multifold Paper Towel Sheets, 9-1/4" x 10-4/5", White, 10 Multifold,White,BigFold Junior(TM),PK10 Multifold,White,BigFold Junior(TM),PK10 Multifold,White,BigFold Junior(TM),PK10 Multifold,White,BigFold Junior(TM),PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These Pacific Blue Ultra™ BigFold Junior® Paper Towels have a “Z-Fold” design that delivers an attractive appearance in an efficient, one-at-a-time dispensing format. It helps reduce waste and decrease costs creating an economical solution. Due to the interfolded design, these maintenance-friendly towels can’t be loading incorrectly saving time. For convenience, they are compatible with standard, folded towel dispensers.
Show More Close
 

Technical Specifications

Item # 1WH72
Mfr. Model # 20886
UNSPSC #14111703
Catalog Page 1487
Shipping Weight 16.2 lbs
Country of Origin USA *
Item Paper Towel Sheets
Product Series Pacific Blue Ultra(TM) Big Fold(R) Junior
Paper Towel Type Multifold
Color White
Ply 1
Proprietary/Universal Universal
Sheet Size 9-1/4" x 10-4/5"
Folded Width 3-2/3"
Number of Sheets 220
Uses Dispenser Mfr. No. 56601, 56620, 56650
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Andorra , United Arab Emirates , Afghanistan , Albania , Armenia , Angola , Antarctica , Austria , Australia , Azerbaijan , Bosnia and Herzegovina , Bangladesh , Belgium , Burkina-Faso , Bulgaria , Bahrain , Burundi , Benin , Brunei Darussalam , Bhutan , Bouvet Islands , Botswana , Belarus , Cocos Islands , The Democratic Republic of the Congo , Central African Republic , Congo , Switzerland , Ivory Coast , Cook Islands , Cameroon , China , Cuba , Cape Verde , Christmas Island , Cyprus , Czech Republic , Germany , Djibouti , Denmark , Algeria , Estonia , Egypt , Western Sahara , Eritrea , Spain , Ethiopia , Finland , Fiji , Falkland Islands , Federated States of Micronesia , Faroe Islands , France , Gabon , United Kingdom , Georgia , Bailiwick of Guernsey , Ghana , Gibraltar , Greenland , Gambia , Guinea , Equatorial Guinea , Greece , S. George & S. Sandwich Islands , Guinea-Bissau , Guyana , Hong Kong , Heard and McDonald Islands , Croatia , Hungary , Indonesia , Ireland , Israel , Isle of Man , India , British Indian Ocean Territory , Iraq , Iran , Iceland , Italy , Bailiwick of Jersey , Jordan , Japan , Kenya , Kirghizia , Cambodia , Kiribati , Comoros , North Korea , South Korea , Kuwait , Kazakhstan , Laos , Lebanon , Liechtenstein , Sri Lanka , Liberia , Lesotho , Lithuania , Luxembourg , Latvia , Libya , Morocco , Monaco , Moldavia , Republic of Montenegro , Madagascar , Republic of the Marshall Islands , Macedonia , Mali , Myanmar , Mongolia , Macau , Mauritania , Malta , Mauritius , Maldives , Malawi , Malaysia , Mozambique , Namibia , New Caledonia , Niger , Norfolk Islands , Nigeria , Netherlands , Norway , Nepal , Nauru , Niue Islands , New Zealand , Oman , French Polynesia , Papua New Guinea , Philippines , Pakistan , Poland , Pitcairn Islands , Palestinian Territory , Portugal , Qatar , Reunion , Romania , Republic of Serbia , Russian Federation , Rwanda , Saudi Arabia , Solomon Islands , Seychelles , Sudan , Sweden , Singapore , Slovenia , Svalbard , Slovakia , Sierra Leone , San Marino , Senegal , Somalia , Republic of South Sudan , Sao Tome and Principe , Syria , Swaziland , Turks and Caicos Islands , Chad , French Southern Territories , Togo , Thailand , Tajikistan , Tokelau Islands , Turkmenistan , Tunisia , Tonga , Turkey , Tuvalu , Taiwan , Tanzania , Ukraine , Uganda , American Minor Outlying Islands , Uzbekistan , Vatican City , Vietnam , Vanuatu , Wallis and Futuna Islands , Western Samoa , Yemen , Mayotte , South Africa , Zambia and Zimbabwe .

This item is restricted for international sale.

Alternate Search Terms