Check Availability
  • GEORGIA-PACIFIC 

    Pacific Blue Ultra 1150 ft. Hardwound Paper Towel Roll, Brown, 3PK

  • Item # 52RW80
  • Mfr. Model # 26496
Pacific Blue Ultra  1150 ft. Hardwound Paper Towel Roll, Brown, 3PK Paper Towel Roll,Brown,1150 ft.,PK3 Paper Towel Roll,Brown,1150 ft.,PK3 Paper Towel Roll,Brown,1150 ft.,PK3 Paper Towel Roll,Brown,1150 ft.,PK3 Paper Towel Roll,Brown,1150 ft.,PK3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Environmentally friendly, EcoLogo Certified Pacific Blue Ultra™ paper towel roll dispenses one-at-a-time to help reduce waste and prevent germ transmission. High-capacity roll lasts longer, requiring less maintenance and reducing refill frequency. The proprietary design is made specifically to be used with both Manual Pull and Automated Pacific Blue Ultra Dispensers.
Show More Close
 

Technical Specifications

Item # 52RW80
Mfr. Model # 26496
UNSPSC #14111703
Catalog Page 1486
Shipping Weight 20.5 lbs
Country of Origin USA *
Item Paper Towel Roll
Paper Towel Type Hardwound
Color Brown
Product Series Pacific Blue Ultra(TM)
Paper Towel Width 7-7/8"
Roll Length 1150 ft.
Sheet Size Continuous
Ply 1
Core Dia. 1-14/25"
Sheets per Roll 1
Proprietary/Universal Proprietary
Uses Dispenser Mfr. No. 59589, 59590
Green Certification or Other Recognition ECOLOGO Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms