Check Availability
Pacific Blue Ultra  1150 ft. Hardwound Paper Towel Roll, White, 3PK Paper Towel Roll,White,1150 ft.,PK3 Paper Towel Roll,White,1150 ft.,PK3 Paper Towel Roll,White,1150 ft.,PK3 Paper Towel Roll,White,1150 ft.,PK3 Paper Towel Roll,White,1150 ft.,PK3
  • GEORGIA-PACIFIC 

    Pacific Blue Ultra 1150 ft. Hardwound Paper Towel Roll, White, 3PK

  • Item # 52RW79
  • Mfr. Model # 26491
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Environmentally friendly Pacific Blue Ultra™ paper towel roll is made from a USDA Certified Bio-Based material and dispenses one-at-a-time to help reduce waste. High-capacity roll lasts longer, requiring less maintenance and reducing refill frequency. The proprietary design is made specifically to be used with both Autimated and Manual Pull Pacific Blue Ultra Dispensers.
Show More Close
 

Technical Specifications

Item # 52RW79
Mfr. Model # 26491
UNSPSC #14111703
Catalog Page 1486
Shipping Weight 12.8 lbs
Country of Origin USA *
Item Paper Towel Roll
Paper Towel Type Hardwound
Color White
Product Series Pacific Blue Ultra(TM)
Paper Towel Width 7-7/8"
Roll Length 1150 ft.
Sheet Size Continuous
Ply 1
Core Dia. 1-14/25"
Sheets per Roll 1
Proprietary/Universal Proprietary
Uses Dispenser Mfr. No. 59590, 59591
Green Certification or Other Recognition USDA Certified Biobased Product

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms