Check Availability
  • GEORGIA-PACIFIC 

    Pacific Blue Select 2-Ply Multifold Paper Towel Sheets, 9-3/16" x 9-3/8", White, 16PK

  • Item # 3JG98
  • Mfr. Model # 21000
  • (2)
Pacific Blue Select  2-Ply Multifold Paper Towel Sheets, 9-3/16" x 9-3/8", White, 16PK Multifold Sheets,White,Signature(R),PK16 Multifold Sheets,White,Signature(R),PK16 Multifold Sheets,White,Signature(R),PK16 Multifold Sheets,White,Signature(R),PK16 Multifold Sheets,White,Signature(R),PK16 Multifold Sheets,White,Signature(R),PK16 Multifold Sheets,White,Signature(R),PK16
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These premium, multifold Pacific Blue Selectâ„¢ Paper Towels have an emboss that enhances appearance and hand-feel. They have a 2-ply design that helps provide softness, strength and absorption for pleasant, thorough hand-drying and other tasks. For flexibility, the towels may be used in an open tray, on the counter, or loaded in a wall-mounted dispenser. Suitable for Class A office buildings, healthcare, and other businesses that want to impress guests, tenants, and customers.
Show More Close
 

Technical Specifications

Item # 3JG98
Mfr. Model # 21000
UNSPSC #14111703
Catalog Page 1487
Shipping Weight 13.3 lbs
Country of Origin USA *
Item Paper Towel Sheets
Product Series Pacific Blue Select(TM)
Paper Towel Type Multifold
Color White
Ply 2
Proprietary/Universal Universal
Sheet Size 9-3/16" x 9-3/8"
Folded Width 3-1/4"
Number of Sheets 125
Uses Dispenser Mfr. No. 56601, 56620, 56650
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Andorra , United Arab Emirates , Afghanistan , Albania , Armenia , Angola , Antarctica , Austria , Australia , Azerbaijan , Bosnia and Herzegovina , Bangladesh , Belgium , Burkina-Faso , Bulgaria , Bahrain , Burundi , Benin , Brunei Darussalam , Bhutan , Bouvet Islands , Botswana , Belarus , Cocos Islands , The Democratic Republic of the Congo , Central African Republic , Congo , Switzerland , Ivory Coast , Cook Islands , Cameroon , China , Cuba , Cape Verde , Christmas Island , Cyprus , Czech Republic , Germany , Djibouti , Denmark , Algeria , Estonia , Egypt , Western Sahara , Eritrea , Spain , Ethiopia , Finland , Fiji , Falkland Islands , Federated States of Micronesia , Faroe Islands , France , Gabon , United Kingdom , Georgia , Bailiwick of Guernsey , Ghana , Gibraltar , Greenland , Gambia , Guinea , Equatorial Guinea , Greece , S. George & S. Sandwich Islands , Guinea-Bissau , Guyana , Hong Kong , Heard and McDonald Islands , Croatia , Hungary , Indonesia , Ireland , Israel , Isle of Man , India , British Indian Ocean Territory , Iraq , Iran , Iceland , Italy , Bailiwick of Jersey , Jordan , Japan , Kenya , Kirghizia , Cambodia , Kiribati , Comoros , North Korea , South Korea , Kuwait , Kazakhstan , Laos , Lebanon , Liechtenstein , Sri Lanka , Liberia , Lesotho , Lithuania , Luxembourg , Latvia , Libya , Morocco , Monaco , Moldavia , Republic of Montenegro , Madagascar , Republic of the Marshall Islands , Macedonia , Mali , Myanmar , Mongolia , Macau , Mauritania , Malta , Mauritius , Maldives , Malawi , Malaysia , Mozambique , Namibia , New Caledonia , Niger , Norfolk Islands , Nigeria , Netherlands , Norway , Nepal , Nauru , Niue Islands , New Zealand , Oman , French Polynesia , Papua New Guinea , Philippines , Pakistan , Poland , Pitcairn Islands , Palestinian Territory , Portugal , Qatar , Reunion , Romania , Republic of Serbia , Russian Federation , Rwanda , Saudi Arabia , Solomon Islands , Seychelles , Sudan , Sweden , Singapore , Slovenia , Svalbard , Slovakia , Sierra Leone , San Marino , Senegal , Somalia , Republic of South Sudan , Sao Tome and Principe , Syria , Swaziland , Turks and Caicos Islands , Chad , French Southern Territories , Togo , Thailand , Tajikistan , Tokelau Islands , Turkmenistan , Tunisia , Tonga , Turkey , Tuvalu , Taiwan , Tanzania , Ukraine , Uganda , American Minor Outlying Islands , Uzbekistan , Vatican City , Vietnam , Vanuatu , Wallis and Futuna Islands , Western Samoa , Yemen , Mayotte , South Africa , Zambia and Zimbabwe .

This item is restricted for international sale.

Alternate Search Terms