Check Availability
  • GEORGIA-PACIFIC 

    Pacific Blue Select 1-Ply Multifold Paper Towel Sheets, 9-3/16" x 9-3/8", White, 16PK

  • Item # 6VD82
  • Mfr. Model # 20389
Pacific Blue Select  1-Ply Multifold Paper Towel Sheets, 9-3/16" x 9-3/8", White, 16PK Multifold Sheets,Whit,Preference(R),PK16 Multifold Sheets,Whit,Preference(R),PK16 Multifold Sheets,Whit,Preference(R),PK16 Multifold Sheets,Whit,Preference(R),PK16 Multifold Sheets,Whit,Preference(R),PK16 Multifold Sheets,Whit,Preference(R),PK16
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for facilities such as government and public buildings, office buildings, lodging, and restaurants, Preference® brand multifold towels deliver reliable performance at a low cost per use. The thick towel is strong, feels substantial, and dries hands quickly and thoroughly to help reduce waste. Fit into a wide range of dispensers, making them a versatile choice, as well. Contains at least 40% Post-Consumer Recycled Fiber and can help your facility earn LEED credits
Show More Close
 

Technical Specifications

Item # 6VD82
Mfr. Model # 20389
UNSPSC #14111703
Catalog Page 1487
Shipping Weight 20.7 lbs
Country of Origin USA *
Item Paper Towel Sheets
Product Series Pacific Blue Select(TM)
Paper Towel Type Multifold
Color White
Ply 1
Proprietary/Universal Universal
Sheet Size 9-3/16" x 9-3/8"
Folded Width 3-1/4"
Number of Sheets 250
Uses Dispenser Mfr. No. 56601, 56620, 56650
Green Environmental Attribute Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines
Green Certification or Other Recognition Safer Choice, Meets U.S. EPA Safer Product Standards
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Andorra , United Arab Emirates , Afghanistan , Albania , Armenia , Angola , Antarctica , Austria , Australia , Azerbaijan , Bosnia and Herzegovina , Bangladesh , Belgium , Burkina-Faso , Bulgaria , Bahrain , Burundi , Benin , Brunei Darussalam , Bhutan , Bouvet Islands , Botswana , Belarus , Cocos Islands , The Democratic Republic of the Congo , Central African Republic , Congo , Switzerland , Ivory Coast , Cook Islands , Cameroon , China , Cuba , Cape Verde , Christmas Island , Cyprus , Czech Republic , Germany , Djibouti , Denmark , Algeria , Estonia , Egypt , Western Sahara , Eritrea , Spain , Ethiopia , Finland , Fiji , Falkland Islands , Federated States of Micronesia , Faroe Islands , France , Gabon , United Kingdom , Georgia , Bailiwick of Guernsey , Ghana , Gibraltar , Greenland , Gambia , Guinea , Equatorial Guinea , Greece , S. George & S. Sandwich Islands , Guinea-Bissau , Guyana , Hong Kong , Heard and McDonald Islands , Croatia , Hungary , Indonesia , Ireland , Israel , Isle of Man , India , British Indian Ocean Territory , Iraq , Iran , Iceland , Italy , Bailiwick of Jersey , Jordan , Japan , Kenya , Kirghizia , Cambodia , Kiribati , Comoros , North Korea , South Korea , Kuwait , Kazakhstan , Laos , Lebanon , Liechtenstein , Sri Lanka , Liberia , Lesotho , Lithuania , Luxembourg , Latvia , Libya , Morocco , Monaco , Moldavia , Republic of Montenegro , Madagascar , Republic of the Marshall Islands , Macedonia , Mali , Myanmar , Mongolia , Macau , Mauritania , Malta , Mauritius , Maldives , Malawi , Malaysia , Mozambique , Namibia , New Caledonia , Niger , Norfolk Islands , Nigeria , Netherlands , Norway , Nepal , Nauru , Niue Islands , New Zealand , Oman , French Polynesia , Papua New Guinea , Philippines , Pakistan , Poland , Pitcairn Islands , Palestinian Territory , Portugal , Qatar , Reunion , Romania , Republic of Serbia , Russian Federation , Rwanda , Saudi Arabia , Solomon Islands , Seychelles , Sudan , Sweden , Singapore , Slovenia , Svalbard , Slovakia , Sierra Leone , San Marino , Senegal , Somalia , Republic of South Sudan , Sao Tome and Principe , Syria , Swaziland , Turks and Caicos Islands , Chad , French Southern Territories , Togo , Thailand , Tajikistan , Tokelau Islands , Turkmenistan , Tunisia , Tonga , Turkey , Tuvalu , Taiwan , Tanzania , Ukraine , Uganda , American Minor Outlying Islands , Uzbekistan , Vatican City , Vietnam , Vanuatu , Wallis and Futuna Islands , Western Samoa , Yemen , Mayotte , South Africa , Zambia and Zimbabwe .

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Safer Choice, Meets U.S. EPA Safer Product Standards.

Alternate Search Terms