Check Availability
  • GEORGIA-PACIFIC 

    Pacific Blue Basic 1-Ply Multifold Paper Towel Sheets, 9-3/16" x 9-3/8", Brown, 16PK

  • Item # 2U229
  • Mfr. Model # 23304
  • (1)
Pacific Blue Basic  1-Ply Multifold Paper Towel Sheets, 9-3/16" x 9-3/8", Brown, 16PK Multifold Sheets,Brown,Envision(R),PK16 Multifold Sheets,Brown,Envision(R),PK16 Multifold Sheets,Brown,Envision(R),PK16 Multifold Sheets,Brown,Envision(R),PK16
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These Pacific Blue Basicâ„¢ Paper Towels are multifold, all-purpose towels. They are made with 100% recovered fiber, including a minimum of 50% post-consumer content using a chlorine-free process to help be more sustainable. The towels are economical to help keep costs under control and are compatible with most standard, folded paper towel dispensers. Ideal for hand drying, wiping and general cleaning.
Show More Close
 

Technical Specifications

Item # 2U229
Mfr. Model # 23304
UNSPSC #14111703
Catalog Page 1487
Shipping Weight 19.1 lbs
Country of Origin USA *
Item Paper Towel Sheets
Product Series Pacific Blue Basic(TM)
Paper Towel Type Multifold
Color Brown
Ply 1
Proprietary/Universal Universal
Sheet Size 9-3/16" x 9-3/8"
Folded Width 3-1/4"
Number of Sheets 250
Uses Dispenser Mfr. No. 56601, 56620, 56650
Green Environmental Attribute 100% Total Recycled Content
Green Certification or Other Recognition Green Seal Certified
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Andorra , United Arab Emirates , Afghanistan , Albania , Armenia , Angola , Antarctica , Austria , Australia , Azerbaijan , Bosnia and Herzegovina , Bangladesh , Belgium , Burkina-Faso , Bulgaria , Bahrain , Burundi , Benin , Brunei Darussalam , Bhutan , Bouvet Islands , Botswana , Belarus , Cocos Islands , The Democratic Republic of the Congo , Central African Republic , Congo , Switzerland , Ivory Coast , Cook Islands , Cameroon , China , Cuba , Cape Verde , Christmas Island , Cyprus , Czech Republic , Germany , Djibouti , Denmark , Algeria , Estonia , Egypt , Western Sahara , Eritrea , Spain , Ethiopia , Finland , Fiji , Falkland Islands , Federated States of Micronesia , Faroe Islands , France , Gabon , United Kingdom , Georgia , Bailiwick of Guernsey , Ghana , Gibraltar , Greenland , Gambia , Guinea , Equatorial Guinea , Greece , S. George & S. Sandwich Islands , Guinea-Bissau , Guyana , Hong Kong , Heard and McDonald Islands , Croatia , Hungary , Indonesia , Ireland , Israel , Isle of Man , India , British Indian Ocean Territory , Iraq , Iran , Iceland , Italy , Bailiwick of Jersey , Jordan , Japan , Kenya , Kirghizia , Cambodia , Kiribati , Comoros , North Korea , South Korea , Kuwait , Kazakhstan , Laos , Lebanon , Liechtenstein , Sri Lanka , Liberia , Lesotho , Lithuania , Luxembourg , Latvia , Libya , Morocco , Monaco , Moldavia , Republic of Montenegro , Madagascar , Republic of the Marshall Islands , Macedonia , Mali , Myanmar , Mongolia , Macau , Mauritania , Malta , Mauritius , Maldives , Malawi , Malaysia , Mozambique , Namibia , New Caledonia , Niger , Norfolk Islands , Nigeria , Netherlands , Norway , Nepal , Nauru , Niue Islands , New Zealand , Oman , French Polynesia , Papua New Guinea , Philippines , Pakistan , Poland , Pitcairn Islands , Palestinian Territory , Portugal , Qatar , Reunion , Romania , Republic of Serbia , Russian Federation , Rwanda , Saudi Arabia , Solomon Islands , Seychelles , Sudan , Sweden , Singapore , Slovenia , Svalbard , Slovakia , Sierra Leone , San Marino , Senegal , Somalia , Republic of South Sudan , Sao Tome and Principe , Syria , Swaziland , Turks and Caicos Islands , Chad , French Southern Territories , Togo , Thailand , Tajikistan , Tokelau Islands , Turkmenistan , Tunisia , Tonga , Turkey , Tuvalu , Taiwan , Tanzania , Ukraine , Uganda , American Minor Outlying Islands , Uzbekistan , Vatican City , Vietnam , Vanuatu , Wallis and Futuna Islands , Western Samoa , Yemen , Mayotte , South Africa , Zambia and Zimbabwe .

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Green Seal Certified.

Alternate Search Terms