Check Availability
  • GEORGIA-PACIFIC 

    Lavender Oil Based Air Freshener Refill, ActiveAire®, 12PK

  • Item # 48TF27
  • Mfr. Model # 48252
Lavender Oil Based Air Freshener Refill, ActiveAire®, 12PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48TF27
Mfr. Model # 48252
UNSPSC #47131812
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Oil Based Air Freshener Refill
For Use With ActiveAire(R) Automated Air Fresheners
Color Purple
Fragrance Lavender
Includes (12) Cartridges
Height .75"
Width 1.75"
Length 1"
Features Easy Mess-Free Cartridge Replacement
Standards VOC Compliant
* This product's country of origin is subject to change

Alternate Search Terms