Check Availability
  • GEORGIA-PACIFIC 

    Air Freshener Refill, ActiveAire®, 30 days Refill Life, Lavender Fragrance

  • Item # 52WP54
  • Mfr. Model # 48292
Air Freshener Refill, ActiveAire®, 30 days Refill Life, Lavender Fragrance Air Freshner Refill,1.2oz,Cartridge,PK12 Air Freshner Refill,1.2oz,Cartridge,PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52WP54
Mfr. Model # 48292
UNSPSC #47131812
Shipping Weight 2.75 lbs
Country of Origin USA *
Item - Air Freshener Refills Air Freshener Refill
Cleaner Form Liquid
Fragrance Lavender
For Use With Mfr. No. 56803, 56804
Refill Life 30 days
Chemical Series ActiveAire(R)
Cleaner Container Type Cartridge
Cleaner Container Size 1.20 oz.
Coverage No Claim
Chemicals For Use On Surface Air
Color Purple
Height 2"
Width 6.5"
Length 2.85"
Features Easy Mess-Free Cartridge Replacement
Standards VOC Compliant
Item Air Freshener Refill
* This product's country of origin is subject to change

Alternate Search Terms