Check Availability
  • GEORGIA-PACIFIC 

    Envision® 1-Ply Standard Toilet Paper, 500 ft., 48 PK

  • Item # 2ZRU6
  • Mfr. Model # 14448/01
Envision® 1-Ply Standard Toilet Paper, 500 ft., 48 PK Toilet Paper,Envision,1Ply,PK48 Toilet Paper,Envision,1Ply,PK48 Toilet Paper,Envision,1Ply,PK48 Toilet Paper,Envision,1Ply,PK48 Toilet Paper,Envision,1Ply,PK48
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

GEORGIA-PACIFIC Envision® toilet paper is an economical, higher capacity 1-ply bathroom tissue in 1500-sheet rolls. Offers a low-cost solution for high-traffic areas that use existing tissue dispensers.

• Employees, guests, or tenants will appreciate quality
• Safe for all standard sewer and septic systems
• Use with dispensers, Nos. 4DJV2 or 2U257, sold separately
Show More Close
 

Technical Specifications

Item # 2ZRU6
Mfr. Model # 14448/01
UNSPSC #14111704
Catalog Page 1489
Shipping Weight 29.77 lbs
Country of Origin USA *
Roll Type Standard
Item Toilet Paper
Ply 1
Sheet Size 4" x 4"
Sheets per Roll 1500
Roll Length 500 ft.
Roll Dia. 5-23/64"
Core Dia. 1-5/8"
Product Series Envision(R)
Self-Dispensing Packaging No
Color White
Uses Dispenser Mfr. No. 59206, 57320
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.