Check Availability
  • GEORGIA-PACIFIC 

    EZ Access® 60 ft. Perforated Roll, White, 15PK

  • Item # 39FK90
  • Mfr. Model # 2717714
EZ Access® 60 ft. Perforated Roll, White, 15PK Perforated Roll,11",60 ft.,White,PK15 Perforated Roll,11",60 ft.,White,PK15 Perforated Roll,11",60 ft.,White,PK15 Perforated Roll,11",60 ft.,White,PK15 Perforated Roll,11",60 ft.,White,PK15 Perforated Roll,11",60 ft.,White,PK15 Perforated Roll,11",60 ft.,White,PK15 Perforated Roll,11",60 ft.,White,PK15
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These 2-ply paper towel rolls are individually wrapped to help ensure hygienic storage. The high-absorbency towels feature 85 sheets per roll, and are packaged with 15 rolls per case (1,275 sheets per case). With EZ Access® packaging, perforated panels make the carton easy to open and access.
Show More Close
 

Technical Specifications

Item # 39FK90
Mfr. Model # 2717714
UNSPSC #14111703
Catalog Page 1487
Shipping Weight 10.6 lbs
Country of Origin USA *
Item Paper Towel Roll
Paper Towel Type Perforated Roll
Color White
Product Series Sparkle Professional Series(TM)
Paper Towel Width 11"
Roll Length 60 ft.
Sheet Size 11" x 8-7/8"
Ply 2
Core Dia. 1-5/8"
Sheets per Roll 85
Proprietary/Universal Universal
Uses Dispenser Mfr. No. 52720
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Andorra , United Arab Emirates , Afghanistan , Albania , Armenia , Angola , Antarctica , Austria , Australia , Azerbaijan , Bosnia and Herzegovina , Bangladesh , Belgium , Burkina-Faso , Bulgaria , Bahrain , Burundi , Benin , Brunei Darussalam , Bhutan , Bouvet Islands , Botswana , Belarus , Cocos Islands , The Democratic Republic of the Congo , Central African Republic , Congo , Switzerland , Ivory Coast , Cook Islands , Cameroon , China , Cuba , Cape Verde , Christmas Island , Cyprus , Czech Republic , Germany , Djibouti , Denmark , Algeria , Estonia , Egypt , Western Sahara , Eritrea , Spain , Ethiopia , Finland , Fiji , Falkland Islands , Federated States of Micronesia , Faroe Islands , France , Gabon , United Kingdom , Georgia , Bailiwick of Guernsey , Ghana , Gibraltar , Greenland , Gambia , Guinea , Equatorial Guinea , Greece , S. George & S. Sandwich Islands , Guinea-Bissau , Guyana , Hong Kong , Heard and McDonald Islands , Croatia , Hungary , Indonesia , Ireland , Israel , Isle of Man , India , British Indian Ocean Territory , Iraq , Iran , Iceland , Italy , Bailiwick of Jersey , Jordan , Japan , Kenya , Kirghizia , Cambodia , Kiribati , Comoros , North Korea , South Korea , Kuwait , Kazakhstan , Laos , Lebanon , Liechtenstein , Sri Lanka , Liberia , Lesotho , Lithuania , Luxembourg , Latvia , Libya , Morocco , Monaco , Moldavia , Republic of Montenegro , Madagascar , Republic of the Marshall Islands , Macedonia , Mali , Myanmar , Mongolia , Macau , Mauritania , Malta , Mauritius , Maldives , Malawi , Malaysia , Mozambique , Namibia , New Caledonia , Niger , Norfolk Islands , Nigeria , Netherlands , Norway , Nepal , Nauru , Niue Islands , New Zealand , Oman , French Polynesia , Papua New Guinea , Philippines , Pakistan , Poland , Pitcairn Islands , Palestinian Territory , Portugal , Qatar , Reunion , Romania , Republic of Serbia , Russian Federation , Rwanda , Saudi Arabia , Solomon Islands , Seychelles , Sudan , Sweden , Singapore , Slovenia , Svalbard , Slovakia , Sierra Leone , San Marino , Senegal , Somalia , Republic of South Sudan , Sao Tome and Principe , Syria , Swaziland , Turks and Caicos Islands , Chad , French Southern Territories , Togo , Thailand , Tajikistan , Tokelau Islands , Turkmenistan , Tunisia , Tonga , Turkey , Tuvalu , Taiwan , Tanzania , Ukraine , Uganda , American Minor Outlying Islands , Uzbekistan , Vatican City , Vietnam , Vanuatu , Wallis and Futuna Islands , Western Samoa , Yemen , Mayotte , South Africa , Zambia and Zimbabwe .

This item is restricted for international sale.

Alternate Search Terms