Check Availability
  • GEORGIA-PACIFIC 

    EZ Access® 2-Ply Standard Toilet Paper, 133 ft., 20 PK

  • Item # 39FK93
  • Mfr. Model # 1632014
EZ Access® 2-Ply Standard Toilet Paper, 133 ft., 20 PK ToiletPaperAngelSoftUltraPro,Standr,PK20 ToiletPaperAngelSoftUltraPro,Standr,PK20 ToiletPaperAngelSoftUltraPro,Standr,PK20 ToiletPaperAngelSoftUltraPro,Standr,PK20
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

A recognized brand, this GEORGIA-PACIFIC Angel Soft Ultra Professional Series® Toilet Paper is a 2-ply thick bathroom tissue that is soft, thick, and absorbent to help provide quality and performance. It coordinates with Angel Soft Ultra Professional Series Facial Tissue Boxes for an image-enhancing look. For convenience, the toilet paper rolls come in a perforated, EZ Access® case to help simplify storage and handling. Suitable for tenants, customers, and guests.
Show More Close
 

Technical Specifications

Item # 39FK93
Mfr. Model # 1632014
UNSPSC #14111704
Catalog Page 1489
Shipping Weight 8.77 lbs
Country of Origin USA *
Roll Type Standard
Item Toilet Paper
Ply 2
Sheet Size 4-1/2" x 4"
Sheets per Roll 400
Roll Length 133 ft.
Roll Dia. 4-55/64"
Core Dia. 1-3/4"
Product Series Angel Soft Ultra Professional Series(TM)
Self-Dispensing Packaging Yes
Color White
Uses Dispenser Mfr. No. 57220/01, 57120/01, 57320
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Andorra , United Arab Emirates , Afghanistan , Albania , Armenia , Angola , Antarctica , Austria , Australia , Azerbaijan , Bosnia and Herzegovina , Bangladesh , Belgium , Burkina-Faso , Bulgaria , Bahrain , Burundi , Benin , Brunei Darussalam , Bhutan , Bouvet Islands , Botswana , Belarus , Cocos Islands , The Democratic Republic of the Congo , Central African Republic , Congo , Switzerland , Ivory Coast , Cook Islands , Cameroon , China , Colombia , Cuba , Cape Verde , Christmas Island , Cyprus , Czech Republic , Germany , Djibouti , Denmark , Algeria , Estonia , Egypt , Western Sahara , Eritrea , Spain , Ethiopia , Finland , Fiji , Falkland Islands , Federated States of Micronesia , Faroe Islands , France , Gabon , United Kingdom , Georgia , Bailiwick of Guernsey , Ghana , Gibraltar , Greenland , Gambia , Guinea , Equatorial Guinea , Greece , S. George & S. Sandwich Islands , Guinea-Bissau , Guyana , Hong Kong , Heard and McDonald Islands , Croatia , Hungary , Indonesia , Ireland , Israel , Isle of Man , India , British Indian Ocean Territory , Iraq , Iran , Iceland , Italy , Bailiwick of Jersey , Jordan , Japan , Kenya , Kirghizia , Cambodia , Kiribati , Comoros , North Korea , South Korea , Kuwait , Kazakhstan , Laos , Lebanon , Liechtenstein , Sri Lanka , Liberia , Lesotho , Lithuania , Luxembourg , Latvia , Libya , Morocco , Monaco , Moldavia , Republic of Montenegro , Madagascar , Republic of the Marshall Islands , Macedonia , Mali , Myanmar , Mongolia , Macau , Mauritania , Malta , Mauritius , Maldives , Malawi , Malaysia , Mozambique , Namibia , New Caledonia , Niger , Norfolk Islands , Nigeria , Netherlands , Norway , Nepal , Nauru , Niue Islands , New Zealand , Oman , French Polynesia , Papua New Guinea , Philippines , Pakistan , Poland , Pitcairn Islands , Palestinian Territory , Portugal , Qatar , Reunion , Romania , Republic of Serbia , Russian Federation , Rwanda , Saudi Arabia , Solomon Islands , Seychelles , Sudan , Sweden , Singapore , Slovenia , Svalbard , Slovakia , Sierra Leone , San Marino , Senegal , Somalia , Republic of South Sudan , Sao Tome and Principe , Syria , Swaziland , Turks and Caicos Islands , Chad , French Southern Territories , Togo , Thailand , Tajikistan , Tokelau Islands , Turkmenistan , Tunisia , Tonga , Turkey , Tuvalu , Taiwan , Tanzania , Ukraine , Uganda , American Minor Outlying Islands , Uzbekistan , Vatican City , Vietnam , Vanuatu , Wallis and Futuna Islands , Western Samoa , Yemen , Mayotte , South Africa , Zambia and Zimbabwe .

This item is restricted for international sale.

Alternate Search Terms