Check Availability
  • GEORGIA-PACIFIC 

    Compact® 2-Ply Coreless Toilet Paper, 253 ft., 12 PK

  • Item # 32GV94
  • Mfr. Model # 1937300
Compact® 2-Ply Coreless Toilet Paper, 253 ft., 12 PK Toilet Paper,White,750 Sheets,PK12 Toilet Paper,White,750 Sheets,PK12 Toilet Paper,White,750 Sheets,PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This coreless toilet paper offers a cost-effective way to double tissue capacity in a standard-size dispenser.
Show More Close
 

Technical Specifications

Item # 32GV94
Mfr. Model # 1937300
UNSPSC #14111704
Catalog Page 1488
Shipping Weight 7.33 lbs
Country of Origin USA *
Roll Type Coreless
Item Toilet Paper
Ply 2
Sheet Size 3-55/64" x 4-3/64"
Sheets per Roll 750
Roll Length 253 ft.
Roll Dia. 4-3/4"
Core Dia. 1/2"
Product Series Angel Soft Professional Series(R) Compact(R)
Self-Dispensing Packaging No
Color White
Uses Dispenser Mfr. No. 53772, 56743, 56744, 56746, 56747, 56780, 56781, 56782, 56783, 56784, 56790, 56796, 56797, 56798, 56787, 56788, 5679500
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms