Check Availability
  • GEORGIA-PACIFIC 

    Coastal Breeze Air Freshener Refill, 1.2 oz., ActiveAire®, 12PK

  • Item # 52WP44
  • Mfr. Model # 48280
Coastal Breeze Air Freshener Refill, 1.2 oz., ActiveAire®, 12PK Air Freshner Refill,1.2oz,Cartridge,PK12 Air Freshner Refill,1.2oz,Cartridge,PK12 Air Freshner Refill,1.2oz,Cartridge,PK12 Air Freshner Refill,1.2oz,Cartridge,PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52WP44
Mfr. Model # 48280
UNSPSC #47131812
Shipping Weight 1.7 lbs
Country of Origin USA *
Item Air Freshener Refill
For Use With Mfr. No. 53256, 53257, 53258, 53287
Refill Size 1.2 oz.
Color Blue
Fragrance Coastal Breeze
Height 1.75"
Width 5.5"
Length 3.5"
Features Easy Mess-Free Cartridge Replacement
Standards VOC Compliant
* This product's country of origin is subject to change

Alternate Search Terms