Check Availability
  • GEORGIA-PACIFIC 

    Citrus Air Freshener Refill, 1.2 oz., ActiveAire®, 12PK

  • Item # 52WP49
  • Mfr. Model # 48285
Citrus Air Freshener Refill, 1.2 oz., ActiveAire®, 12PK Air Freshner Refill,1.2oz,Cartridge,PK12 Air Freshner Refill,1.2oz,Cartridge,PK12 Air Freshner Refill,1.2oz,Cartridge,PK12 Air Freshner Refill,1.2oz,Cartridge,PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52WP49
Mfr. Model # 48285
UNSPSC #47131812
Shipping Weight 1.7 lbs
Country of Origin USA *
Item Air Freshener Refill
For Use With Mfr. No. 53256, 53257, 53258, 130229
Refill Size 1.2 oz.
Color Light Yellow
Fragrance Citrus
Height 1.75"
Width 5.5"
Length 3.5"
Features Easy Mess-Free Cartridge Replacement
Standards VOC Compliant
* This product's country of origin is subject to change

Alternate Search Terms