Check Availability
  • GEORGIA-PACIFIC 

    Breezy Linen Air Freshener Refill, 1.2 oz., ActiveAire®, 12PK

  • Item # 52WP55
  • Mfr. Model # 48293
Breezy Linen Air Freshener Refill, 1.2 oz., ActiveAire®, 12PK Air Freshner Refill,1.2oz,Cartridge,PK12 Air Freshner Refill,1.2oz,Cartridge,PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52WP55
Mfr. Model # 48293
UNSPSC #47131812
Shipping Weight 2.7 lbs
Country of Origin USA *
Item Air Freshener Refill
For Use With Mfr. No. 56803, 56804
Refill Size 1.2 oz.
Color Pink
Fragrance Breezy Linen
Height 2"
Width 6.5"
Length 2.85"
Features Easy Mess-Free Cartridge Replacement
Standards VOC Compliant
* This product's country of origin is subject to change

Alternate Search Terms