Check Availability
  • GEORGIA-PACIFIC 

    Air Freshener Refill, ActiveAire®, 30 days Refill Life, Breezy Linen Fragrance

  • Item # 52WP47
  • Mfr. Model # 48283
Air Freshener Refill, ActiveAire®, 30 days Refill Life, Breezy Linen Fragrance Air Freshner Refill,1.2oz,Cartridge,PK12 Air Freshner Refill,1.2oz,Cartridge,PK12 Air Freshner Refill,1.2oz,Cartridge,PK12 Air Freshner Refill,1.2oz,Cartridge,PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52WP47
Mfr. Model # 48283
UNSPSC #47131812
Shipping Weight 1.65 lbs
Country of Origin Mexico *
Item - Air Freshener Refills Air Freshener Refill
Cleaner Form Liquid
Fragrance Breezy Linen
For Use With Mfr. No. 53256, 53257, 53258, 130219
Refill Life 30 days
Chemical Series ActiveAire(R)
Cleaner Container Type Cartridge
Cleaner Container Size 1.20 oz.
Coverage No Claim
Chemicals For Use On Air
Color Pink
Height 1.75"
Width 5.5"
Length 3.5"
Features Easy Mess-Free Cartridge Replacement
Standards VOC Compliant
Item Air Freshener Refill
* This product's country of origin is subject to change

Alternate Search Terms