Check Availability
  • GEORGIA-PACIFIC 

    Brawny® Professional Flax Disposable Wipes, 10 Ct. 12-3/4" x 12-1/2" Sheets, Cream

  • Item # 52TV26
  • Mfr. Model # 29631
Brawny® Professional Flax Disposable Wipes, 10 Ct. 12-3/4" x 12-1/2" Sheets, Cream
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52TV26
Mfr. Model # 29631
UNSPSC #47131502
Shipping Weight 0.16 lbs
Country of Origin USA *
Wiper Classification Extended Use
Item Disposable Wipes
Dispensing Form Poly Wrapped 1/4 Fold
Product Color Cream
Sheet Size 12-3/4" x 12-1/2"
Number of Sheets 10
Roll Length No Roll
Material Flax
Product Series Brawny(R) Professional
Self-Dispensing Package No
Ply 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms