This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GEORGIA-PACIFIC 

    Brawny® Professional Flax Disposable Wipes, 132 Ct. 9" x 16-1/2" Sheets, White

  • Item # 34EW47
  • Mfr. Model # 29610
Brawny® Professional Flax Disposable Wipes, 132 Ct. 9" x 16-1/2" Sheets, White Dspsbl Wipes,9inx16-1/2,132 Sheets,PK10 Dspsbl Wipes,9inx16-1/2,132 Sheets,PK10 Dspsbl Wipes,9inx16-1/2,132 Sheets,PK10 Dspsbl Wipes,9inx16-1/2,132 Sheets,PK10 Dspsbl Wipes,9inx16-1/2,132 Sheets,PK10 Dspsbl Wipes,9inx16-1/2,132 Sheets,PK10 Dspsbl Wipes,9inx16-1/2,132 Sheets,PK10 Dspsbl Wipes,9inx16-1/2,132 Sheets,PK10 Dspsbl Wipes,9inx16-1/2,132 Sheets,PK10 Dspsbl Wipes,9inx16-1/2,132 Sheets,PK10

See alternate products available online.

Product Details

High-performing, light-duty disposable wipers are made with natural flax fiber (85% flax, 15% reconstituted cellulose fibers). The material is strong enough to hold up to harsh solvents, and it quickly absorbs oil and water. It's naturally soft, with a cloth-like feel and drape that's comfortable in your hand. Quickly grab what you need from the convenient pop-up box.
Show More Close
 

Technical Specifications

Item # 34EW47
Mfr. Model # 29610
UNSPSC #47131502
Shipping Weight 17.7 lbs
Country of Origin USA *
Wiper Classification Extended Use
Item Disposable Wipes
Dispensing Form Dispenser Box, Folded
Product Color White
Sheet Size 9" x 16-1/2"
Number of Sheets 132
Roll Length No Roll
Material Flax
Product Series Brawny(R) Professional
Self-Dispensing Package Yes
Ply 1
Green Environmental Attribute Product is made from a Rapidly Renewable Resource
Green Certification or Other Recognition USDA Certified Biobased Product
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Andorra , United Arab Emirates , Afghanistan , Albania , Armenia , Angola , Antarctica , Austria , Australia , Azerbaijan , Bosnia and Herzegovina , Bangladesh , Belgium , Burkina-Faso , Bulgaria , Bahrain , Burundi , Benin , Brunei Darussalam , Bhutan , Bouvet Islands , Botswana , Belarus , Cocos Islands , The Democratic Republic of the Congo , Central African Republic , Congo , Switzerland , Ivory Coast , Cook Islands , Cameroon , China , Cuba , Cape Verde , Christmas Island , Cyprus , Czech Republic , Germany , Djibouti , Denmark , Algeria , Estonia , Egypt , Western Sahara , Eritrea , Spain , Ethiopia , Finland , Fiji , Falkland Islands , Federated States of Micronesia , Faroe Islands , France , Gabon , United Kingdom , Georgia , Bailiwick of Guernsey , Ghana , Gibraltar , Greenland , Gambia , Guinea , Equatorial Guinea , Greece , S. George & S. Sandwich Islands , Guinea-Bissau , Guyana , Hong Kong , Heard and McDonald Islands , Croatia , Hungary , Indonesia , Ireland , Israel , Isle of Man , India , British Indian Ocean Territory , Iraq , Iran , Iceland , Italy , Bailiwick of Jersey , Jordan , Japan , Kenya , Kirghizia , Cambodia , Kiribati , Comoros , North Korea , South Korea , Kuwait , Kazakhstan , Laos , Lebanon , Liechtenstein , Sri Lanka , Liberia , Lesotho , Lithuania , Luxembourg , Latvia , Libya , Morocco , Monaco , Moldavia , Republic of Montenegro , Madagascar , Republic of the Marshall Islands , Macedonia , Mali , Myanmar , Mongolia , Macau , Mauritania , Malta , Mauritius , Maldives , Malawi , Malaysia , Mozambique , Namibia , New Caledonia , Niger , Norfolk Islands , Nigeria , Netherlands , Norway , Nepal , Nauru , Niue Islands , New Zealand , Oman , French Polynesia , Papua New Guinea , Philippines , Pakistan , Poland , Pitcairn Islands , Palestinian Territory , Portugal , Qatar , Reunion , Romania , Republic of Serbia , Russian Federation , Rwanda , Saudi Arabia , Solomon Islands , Seychelles , Sudan , Sweden , Singapore , Slovenia , Svalbard , Slovakia , Sierra Leone , San Marino , Senegal , Somalia , Republic of South Sudan , Sao Tome and Principe , Syria , Swaziland , Turks and Caicos Islands , Chad , French Southern Territories , Togo , Thailand , Tajikistan , Tokelau Islands , Turkmenistan , Tunisia , Tonga , Turkey , Tuvalu , Taiwan , Tanzania , Ukraine , Uganda , American Minor Outlying Islands , Uzbekistan , Vatican City , Vietnam , Vanuatu , Wallis and Futuna Islands , Western Samoa , Yemen , Mayotte , South Africa , Zambia and Zimbabwe .

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is USDA Certified Biobased Product.

Alternate Search Terms