Check Availability
  • GEORGIA-PACIFIC 

    Brawny® Professional DRC (Double Re-Creped) Disposable Wipes, 200 Ct. 10" x 13" Sheets, Orange

  • Item # 1LYK5
  • Mfr. Model # 20041
Brawny® Professional DRC (Double Re-Creped) Disposable Wipes, 200 Ct. 10" x 13" Sheets, Orange Disposable Wipes,Double Re-Creped,PK2 Disposable Wipes,Double Re-Creped,PK2 Disposable Wipes,Double Re-Creped,PK2 Disposable Wipes,Double Re-Creped,PK2 Disposable Wipes,Double Re-Creped,PK2 Disposable Wipes,Double Re-Creped,PK2 Disposable Wipes,Double Re-Creped,PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Georgia-Pacific® Brawny® Double Recreped (DRC) all-purpose wipes are available in a durable, easy-to-carry bucket dispenser to keep wipers clean and dry until needed. Pick up grease and grime and remove soil and liquid from hands. Orange color helps mask stains for extended use. Thick towels with a cloth-like softness absorb water and oil on contact. For large liquid spills, leaks, and industrial and maintenance cleaning.
Show More Close
 

Technical Specifications

Item # 1LYK5
Mfr. Model # 20041
UNSPSC #47131502
Catalog Page 1490
Shipping Weight 6.54 lbs
Country of Origin USA *
Wiper Classification Limited Use
Item Disposable Wipes
Dispensing Form Centerpull Roll
Product Color Orange
Sheet Size 10" x 13"
Number of Sheets 200
Roll Length 217 ft.
Material DRC (Double Re-Creped)
Product Series Brawny(R) Professional
Self-Dispensing Package No
Ply 1
For Use With Mfr. No. 20040 or 20042
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Andorra , United Arab Emirates , Afghanistan , Albania , Armenia , Angola , Antarctica , Austria , Australia , Azerbaijan , Bosnia and Herzegovina , Bangladesh , Belgium , Burkina-Faso , Bulgaria , Bahrain , Burundi , Benin , Brunei Darussalam , Bhutan , Bouvet Islands , Botswana , Belarus , Cocos Islands , The Democratic Republic of the Congo , Central African Republic , Congo , Switzerland , Ivory Coast , Cook Islands , Cameroon , China , Cuba , Cape Verde , Christmas Island , Cyprus , Czech Republic , Germany , Djibouti , Denmark , Algeria , Estonia , Egypt , Western Sahara , Eritrea , Spain , Ethiopia , Finland , Fiji , Falkland Islands , Federated States of Micronesia , Faroe Islands , France , Gabon , United Kingdom , Georgia , Bailiwick of Guernsey , Ghana , Gibraltar , Greenland , Gambia , Guinea , Equatorial Guinea , Greece , S. George & S. Sandwich Islands , Guinea-Bissau , Guyana , Hong Kong , Heard and McDonald Islands , Croatia , Hungary , Indonesia , Ireland , Israel , Isle of Man , India , British Indian Ocean Territory , Iraq , Iran , Iceland , Italy , Bailiwick of Jersey , Jordan , Japan , Kenya , Kirghizia , Cambodia , Kiribati , Comoros , North Korea , South Korea , Kuwait , Kazakhstan , Laos , Lebanon , Liechtenstein , Sri Lanka , Liberia , Lesotho , Lithuania , Luxembourg , Latvia , Libya , Morocco , Monaco , Moldavia , Republic of Montenegro , Madagascar , Republic of the Marshall Islands , Macedonia , Mali , Myanmar , Mongolia , Macau , Mauritania , Malta , Mauritius , Maldives , Malawi , Malaysia , Mozambique , Namibia , New Caledonia , Niger , Norfolk Islands , Nigeria , Netherlands , Norway , Nepal , Nauru , Niue Islands , New Zealand , Oman , French Polynesia , Papua New Guinea , Philippines , Pakistan , Poland , Pitcairn Islands , Palestinian Territory , Portugal , Qatar , Reunion , Romania , Republic of Serbia , Russian Federation , Rwanda , Saudi Arabia , Solomon Islands , Seychelles , Sudan , Sweden , Singapore , Slovenia , Svalbard , Slovakia , Sierra Leone , San Marino , Senegal , Somalia , Republic of South Sudan , Sao Tome and Principe , Syria , Swaziland , Turks and Caicos Islands , Chad , French Southern Territories , Togo , Thailand , Tajikistan , Tokelau Islands , Turkmenistan , Tunisia , Tonga , Turkey , Tuvalu , Taiwan , Tanzania , Ukraine , Uganda , American Minor Outlying Islands , Uzbekistan , Vatican City , Vietnam , Vanuatu , Wallis and Futuna Islands , Western Samoa , Yemen , Mayotte , South Africa , Zambia and Zimbabwe .

This item is restricted for international sale.

Alternate Search Terms