Check Availability
  • GEORGIA-PACIFIC 

    Angel Soft Professional® 2-Ply Standard Toilet Paper, 150 ft., 80 PK

  • Item # 10F284
  • Mfr. Model # 16880
Angel Soft Professional® 2-Ply Standard Toilet Paper, 150 ft., 80 PK Toilet Paper,Angel Soft ps,2Ply,PK80 Toilet Paper,Angel Soft ps,2Ply,PK80 Toilet Paper,Angel Soft ps,2Ply,PK80 Toilet Paper,Angel Soft ps,2Ply,PK80
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

A recognized brand, this GEORGIA-PACIFIC Angel Soft® Professional Series Toilet Paper is a premium 2-ply thick bathroom tissue that brings the designer emboss appearance and quality softness of at-home tissue to business customers and employees. It is a sustainable product that contains at least 20% post-consumer recycled fiber and meets or exceeds EPA comprehensive procurement guidelines. With Individually wrapped professional packaging, it coordinates with Angel Soft Ultra Professional Series® Facial Tissue boxes for an image-enhancing look. Safe for all standard sewer and septic systems. Suitable for tenants, customers, and guests.
Show More Close
 

Technical Specifications

Item # 10F284
Mfr. Model # 16880
UNSPSC #14111704
Catalog Page 1489
Shipping Weight 30.0 lbs
Country of Origin USA *
Roll Type Standard
Item Toilet Paper
Ply 2
Sheet Size 4" x 4"
Sheets per Roll 450
Roll Length 150 ft.
Roll Dia. 4-55/64"
Core Dia. 1-5/8"
Product Series Angel Soft Professional Series(R)
Self-Dispensing Packaging No
Color White
Uses Dispenser Mfr. No. 59206, 57320
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Andorra , United Arab Emirates , Afghanistan , Albania , Armenia , Angola , Antarctica , Austria , Australia , Azerbaijan , Bosnia and Herzegovina , Bangladesh , Belgium , Burkina-Faso , Bulgaria , Bahrain , Burundi , Benin , Brunei Darussalam , Bhutan , Bouvet Islands , Botswana , Belarus , Cocos Islands , The Democratic Republic of the Congo , Central African Republic , Congo , Switzerland , Ivory Coast , Cook Islands , Cameroon , China , Colombia , Cuba , Cape Verde , Christmas Island , Cyprus , Czech Republic , Germany , Djibouti , Denmark , Algeria , Estonia , Egypt , Western Sahara , Eritrea , Spain , Ethiopia , Finland , Fiji , Falkland Islands , Federated States of Micronesia , Faroe Islands , France , Gabon , United Kingdom , Georgia , Bailiwick of Guernsey , Ghana , Gibraltar , Greenland , Gambia , Guinea , Equatorial Guinea , Greece , S. George & S. Sandwich Islands , Guinea-Bissau , Guyana , Hong Kong , Heard and McDonald Islands , Croatia , Hungary , Indonesia , Ireland , Israel , Isle of Man , India , British Indian Ocean Territory , Iraq , Iran , Iceland , Italy , Bailiwick of Jersey , Jordan , Japan , Kenya , Kirghizia , Cambodia , Kiribati , Comoros , North Korea , South Korea , Kuwait , Kazakhstan , Laos , Lebanon , Liechtenstein , Sri Lanka , Liberia , Lesotho , Lithuania , Luxembourg , Latvia , Libya , Morocco , Monaco , Moldavia , Republic of Montenegro , Madagascar , Republic of the Marshall Islands , Macedonia , Mali , Myanmar , Mongolia , Macau , Mauritania , Malta , Mauritius , Maldives , Malawi , Malaysia , Mozambique , Namibia , New Caledonia , Niger , Norfolk Islands , Nigeria , Netherlands , Norway , Nepal , Nauru , Niue Islands , New Zealand , Oman , French Polynesia , Papua New Guinea , Philippines , Pakistan , Poland , Pitcairn Islands , Palestinian Territory , Portugal , Qatar , Reunion , Romania , Republic of Serbia , Russian Federation , Rwanda , Saudi Arabia , Solomon Islands , Seychelles , Sudan , Sweden , Singapore , Slovenia , Svalbard , Slovakia , Sierra Leone , San Marino , Senegal , Somalia , Republic of South Sudan , Sao Tome and Principe , Syria , Swaziland , Turks and Caicos Islands , Chad , French Southern Territories , Togo , Thailand , Tajikistan , Tokelau Islands , Turkmenistan , Tunisia , Tonga , Turkey , Tuvalu , Taiwan , Tanzania , Ukraine , Uganda , American Minor Outlying Islands , Uzbekistan , Vatican City , Vietnam , Vanuatu , Wallis and Futuna Islands , Western Samoa , Yemen , Mayotte , South Africa , Zambia and Zimbabwe .

This item is restricted for international sale.