Check Availability
  • GEORGIA-PACIFIC 

    AccuWipe® Virgin Fiber Delicate Task Wipes, 290 Ct. 8-1/4" x 11-1/4" Sheets, White

  • Item # 4YKN4
  • Mfr. Model # 29834
AccuWipe® Virgin Fiber Delicate Task Wipes, 290 Ct. 8-1/4" x 11-1/4" Sheets, White Delicate Task Wipes,8-1/4"x11-1/4",PK15 Delicate Task Wipes,8-1/4"x11-1/4",PK15 Delicate Task Wipes,8-1/4"x11-1/4",PK15 Delicate Task Wipes,8-1/4"x11-1/4",PK15 Delicate Task Wipes,8-1/4"x11-1/4",PK15 Delicate Task Wipes,8-1/4"x11-1/4",PK15
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made with 100% pure virgin, low-lint fiber, these premium wipes are great for cleaning delicate surfaces, parts, instruments, and lenses in laboratories, research facilities, hospitals, and manufacturing environments. They offer excellent wet and dry strength.
Show More Close
 

Technical Specifications

Item # 4YKN4
Mfr. Model # 29834
UNSPSC #47131502
Catalog Page 661
Shipping Weight 16.05 lbs
Country of Origin USA *
Wiper Classification Extended Use
Item Delicate Task Wipes
Dispensing Form Dispenser Box, Folded
Product Color White
Sheet Size 8-1/4" x 11-1/4"
Number of Sheets 290
Material Virgin Fiber
Product Series AccuWipe(R)
Self-Dispensing Package Yes
Ply 1
Features 1-ply ~ Made with 100% virgin cellulous fiber.
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Andorra , United Arab Emirates , Afghanistan , Albania , Armenia , Angola , Antarctica , Austria , Australia , Azerbaijan , Bosnia and Herzegovina , Bangladesh , Belgium , Burkina-Faso , Bulgaria , Bahrain , Burundi , Benin , Brunei Darussalam , Bhutan , Bouvet Islands , Botswana , Belarus , Cocos Islands , The Democratic Republic of the Congo , Central African Republic , Congo , Switzerland , Ivory Coast , Cook Islands , Cameroon , China , Cuba , Cape Verde , Christmas Island , Cyprus , Czech Republic , Germany , Djibouti , Denmark , Algeria , Estonia , Egypt , Western Sahara , Eritrea , Spain , Ethiopia , Finland , Fiji , Falkland Islands , Federated States of Micronesia , Faroe Islands , France , Gabon , United Kingdom , Georgia , Bailiwick of Guernsey , Ghana , Gibraltar , Greenland , Gambia , Guinea , Equatorial Guinea , Greece , S. George & S. Sandwich Islands , Guinea-Bissau , Guyana , Hong Kong , Heard and McDonald Islands , Croatia , Hungary , Indonesia , Ireland , Israel , Isle of Man , India , British Indian Ocean Territory , Iraq , Iran , Iceland , Italy , Bailiwick of Jersey , Jordan , Japan , Kenya , Kirghizia , Cambodia , Kiribati , Comoros , North Korea , South Korea , Kuwait , Kazakhstan , Laos , Lebanon , Liechtenstein , Sri Lanka , Liberia , Lesotho , Lithuania , Luxembourg , Latvia , Libya , Morocco , Monaco , Moldavia , Republic of Montenegro , Madagascar , Republic of the Marshall Islands , Macedonia , Mali , Myanmar , Mongolia , Macau , Mauritania , Malta , Mauritius , Maldives , Malawi , Malaysia , Mozambique , Namibia , New Caledonia , Niger , Norfolk Islands , Nigeria , Netherlands , Norway , Nepal , Nauru , Niue Islands , New Zealand , Oman , French Polynesia , Papua New Guinea , Philippines , Pakistan , Poland , Pitcairn Islands , Palestinian Territory , Portugal , Qatar , Reunion , Romania , Republic of Serbia , Russian Federation , Rwanda , Saudi Arabia , Solomon Islands , Seychelles , Sudan , Sweden , Singapore , Slovenia , Svalbard , Slovakia , Sierra Leone , San Marino , Senegal , Somalia , Republic of South Sudan , Sao Tome and Principe , Syria , Swaziland , Turks and Caicos Islands , Chad , French Southern Territories , Togo , Thailand , Tajikistan , Tokelau Islands , Turkmenistan , Tunisia , Tonga , Turkey , Tuvalu , Taiwan , Tanzania , Ukraine , Uganda , American Minor Outlying Islands , Uzbekistan , Vatican City , Vietnam , Vanuatu , Wallis and Futuna Islands , Western Samoa , Yemen , Mayotte , South Africa , Zambia and Zimbabwe .

This item is restricted for international sale.

Alternate Search Terms