Check Availability
  • GEORGIA-PACIFIC 

    Acclaim® 1-Ply Jumbo Toilet Paper, 2000 ft., 8 PK

  • Item # 1PHJ1
  • Mfr. Model # 13718
Acclaim® 1-Ply Jumbo Toilet Paper, 2000 ft., 8 PK Toilet Paper,Acclaim,Jumbo,1Ply,9In,PK8 Toilet Paper,Acclaim,Jumbo,1Ply,9In,PK8 Toilet Paper,Acclaim,Jumbo,1Ply,9In,PK8 Toilet Paper,Acclaim,Jumbo,1Ply,9In,PK8 Toilet Paper,Acclaim,Jumbo,1Ply,9In,PK8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Soft bath tissue reduces maintenance costs, stub roll waste, and pilferage. Jumbo rolls last up to 6 times longer than standard rolls.
Show More Close
 

Technical Specifications

Item # 1PHJ1
Mfr. Model # 13718
UNSPSC #14111704
Catalog Page 1489
Shipping Weight 17.8 lbs
Country of Origin USA *
Roll Type Jumbo
Item Toilet Paper
Ply 1
Sheet Size 3-1/2"
Sheets per Roll Continuous Roll
Roll Length 2000 ft.
Roll Dia. 8-29/32"
Core Dia. 3-5/16"
Product Series Acclaim(R)
Self-Dispensing Packaging No
Color White
Uses Dispenser Mfr. No. 58150, 58493, 59009, 59209
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Andorra , United Arab Emirates , Afghanistan , Albania , Armenia , Angola , Antarctica , Austria , Australia , Azerbaijan , Bosnia and Herzegovina , Bangladesh , Belgium , Burkina-Faso , Bulgaria , Bahrain , Burundi , Benin , Brunei Darussalam , Bhutan , Bouvet Islands , Botswana , Belarus , Cocos Islands , The Democratic Republic of the Congo , Central African Republic , Congo , Switzerland , Ivory Coast , Cook Islands , Cameroon , China , Cuba , Cape Verde , Christmas Island , Cyprus , Czech Republic , Germany , Djibouti , Denmark , Algeria , Estonia , Egypt , Western Sahara , Eritrea , Spain , Ethiopia , Finland , Fiji , Falkland Islands , Federated States of Micronesia , Faroe Islands , France , Gabon , United Kingdom , Georgia , Bailiwick of Guernsey , Ghana , Gibraltar , Greenland , Gambia , Guinea , Equatorial Guinea , Greece , S. George & S. Sandwich Islands , Guinea-Bissau , Guyana , Hong Kong , Heard and McDonald Islands , Croatia , Hungary , Indonesia , Ireland , Israel , Isle of Man , India , British Indian Ocean Territory , Iraq , Iran , Iceland , Italy , Bailiwick of Jersey , Jordan , Japan , Kenya , Kirghizia , Cambodia , Kiribati , Comoros , North Korea , South Korea , Kuwait , Kazakhstan , Laos , Lebanon , Liechtenstein , Sri Lanka , Liberia , Lesotho , Lithuania , Luxembourg , Latvia , Libya , Morocco , Monaco , Moldavia , Republic of Montenegro , Madagascar , Republic of the Marshall Islands , Macedonia , Mali , Myanmar , Mongolia , Macau , Mauritania , Malta , Mauritius , Maldives , Malawi , Malaysia , Mozambique , Namibia , New Caledonia , Niger , Norfolk Islands , Nigeria , Netherlands , Norway , Nepal , Nauru , Niue Islands , New Zealand , Oman , French Polynesia , Papua New Guinea , Philippines , Pakistan , Poland , Pitcairn Islands , Palestinian Territory , Portugal , Qatar , Reunion , Romania , Republic of Serbia , Russian Federation , Rwanda , Saudi Arabia , Solomon Islands , Seychelles , Sudan , Sweden , Singapore , Slovenia , Svalbard , Slovakia , Sierra Leone , San Marino , Senegal , Somalia , Republic of South Sudan , Sao Tome and Principe , Syria , Swaziland , Turks and Caicos Islands , Chad , French Southern Territories , Togo , Thailand , Tajikistan , Tokelau Islands , Turkmenistan , Tunisia , Tonga , Turkey , Tuvalu , Taiwan , Tanzania , Ukraine , Uganda , American Minor Outlying Islands , Uzbekistan , Vatican City , Vietnam , Vanuatu , Wallis and Futuna Islands , Western Samoa , Yemen , Mayotte , South Africa , Zambia and Zimbabwe .

This item is restricted for international sale.

Alternate Search Terms