This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GEORGIA-PACIFIC 

    Hand Sanitizer, Bottle, Gel, PK12

  • Item # 12R450
  • Mfr. Model # 43340
Hand Sanitizer, Bottle, Gel, PK12 Hand Sanitizer,Bottle,Gel,PK12

See alternate products available online.

This item can only be shipped via ground shipping.

Product Details

Clinically proven to help maintain skin health, this hygienic hand rub kills most common germs that may cause illness. Removable pumps allow for easy recycling.
Show More Close
 

Technical Specifications

Item # 12R450
Mfr. Model # 43340
UNSPSC #53131626
Shipping Weight 15.25 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer
Hygiene Series None
Requires Dispenser No
Packaging Type Pump Bottle
Hygiene Form Gel
Size 18 oz.
Hygiene Properties None
Formula Ethyl Alcohol
Item Hand Sanitizer
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.