Check Availability
  • GEORGIA-PACIFIC 

    1000mL Hand Sanitizer Cartridge, Pacific Garden®, 4 PK

  • Item # 54DH70
  • Mfr. Model # 43331
1000mL Hand Sanitizer Cartridge, Pacific Garden®, 4 PK Hand Sanitizer,1000mL,Foam,PK4 Hand Sanitizer,1000mL,Foam,PK4 Hand Sanitizer,1000mL,Foam,PK4 Hand Sanitizer,1000mL,Foam,PK4 Hand Sanitizer,1000mL,Foam,PK4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Clinically proven to help maintain skin health, this hygienic hand rub kills most common germs that may cause illness. Removable pumps allow for easy recycling.
Show More Close
 

Technical Specifications

Item # 54DH70
Mfr. Model # 43331
UNSPSC #53131626
Shipping Weight 9.8 lbs
Country of Origin Mexico *
Hygiene Product Grouping Hand Sanitizer
Hygiene Series Pacific Garden(R)
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Foam
Size 1000mL
Hygiene Properties Moisturizing
Fragrance Unscented
Formula Aloe, Moisturizers
Uses Dispenser Mfr. No. 53052, 53053, 53087
Standards E3 Rated for Food Processing
Features Kills Common Germs That May Cause Disease
Item Hand Sanitizer
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms