Check Availability
  • GEORGIA-PACIFIC 

    1000mL Hand Sanitizer Cartridge, enMotion®, 2 PK

  • Item # 53PZ32
  • Mfr. Model # 42331
1000mL Hand Sanitizer Cartridge, enMotion®, 2 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

EnMotion® sealed hygienic hand sanitizer refills help reduce risk of cross-contamination. Plus, each refill comes with a new pump to help eliminate clogs, breakdowns or need for repairs. Rich luxurious moisturizing foam soaps with on-trend fragrances are PH Balanced and dermatologist tested. Formulas are infused with conditioners, moisturize as they clean for a premium experience. EcoSmart™ 100% recyclable bottles, contain 25% postconsumer content.
Show More Close
 

Technical Specifications

Item # 53PZ32
Mfr. Model # 42331
UNSPSC #53131626
Catalog Page 1498
Shipping Weight 5.6 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer
Hygiene Series enMotion(R)
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Foam
Size 1000mL
Hygiene Properties Moisturizing
Fragrance Unscented
Formula Ethyl Alcohol, Aloe, Moisturizers
Uses Dispenser Mfr. No. 52052, 52053, 52054, 52055, 52087
Standards E3 Rated for Food Processing
Features Kills 99.99% of Most Common Germs
Item Hand Sanitizer
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms