8" Plain Toe Work Boots, Style Number G8041

GEORGIA BOOT

8" Plain Toe Work Boots, Style Number G8041

$206.00

Technical Specs
Footwear Style 8" Work Boot
Predominant Footwear Color Brown
Toe Type Plain
Gender Men's
Waterproof Yes
Insulated No
Height 8"
Color Brown
Manufacturers Suggested Sole Slip Rating Best
Chemical Resisting Sole Yes
Completely Non Metallic No
Non-Marking Sole No
Static Dissipative No
Electrical Hazard Rated No
Conductive No
Puncture Resistant Insole No
Metal Chip Resisting Sole Yes
Oil Resisting Sole Yes
Ninety Degree Heel Yes
Wide Toe Cap No
Removable Insole Yes
Non Metallic Upper No
Max. Heat Rating 574 Degrees F
Heel Height 1" or Greater
Waterproof Type Georgia Boot Waterproof
Upper Boot Material All Leather
Satra Slip Test Results- Dairy Tile Wet Not Tested
Mark II Slip Test Results- Dairy Tile Wet Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
Style Number G8041

Show More Technical Specs Show Less Technical Specs

20 Products

Show All Selected Filters Show Less Selected Filters
Image Item # Size Footwear Width
8"H Men's Work Boots, Plain Toe Type, Full Grain Leather Upper Material, Brown, Size 10 49U30149U301 10 
Web Price
$206.00 / each
8"H Men's Work Boots, Plain Toe Type, Full Grain Leather Upper Material, Brown, Size 10 49U31149U311 10 
Web Price
$206.00 / each
8"H Men's Work Boots, Plain Toe Type, Full Grain Leather Upper Material, Brown, Size 10-1/2 49U30249U302 10-1/2 
Web Price
$206.00 / each
8"H Men's Work Boots, Plain Toe Type, Full Grain Leather Upper Material, Brown, Size 10-1/2 49U31249U312 10-1/2 
Web Price
$206.00 / each
8"H Men's Work Boots, Plain Toe Type, Full Grain Leather Upper Material, Brown, Size 11 49U30349U303 11 
Web Price
$206.00 / each
8"H Men's Work Boots, Plain Toe Type, Full Grain Leather Upper Material, Brown, Size 11 49U31349U313 11 
Web Price
$206.00 / each
8"H Men's Work Boots, Plain Toe Type, Full Grain Leather Upper Material, Brown, Size 11-1/2 49U30449U304 11-1/2 
Web Price
$206.00 / each
8"H Men's Work Boots, Plain Toe Type, Full Grain Leather Upper Material, Brown, Size 11-1/2 49U31449U314 11-1/2 
Web Price
$206.00 / each
8"H Men's Work Boots, Plain Toe Type, Full Grain Leather Upper Material, Brown, Size 12 49U30549U305 12 
Web Price
$206.00 / each
8"H Men's Work Boots, Plain Toe Type, Full Grain Leather Upper Material, Brown, Size 12 49U31549U315 12 
Web Price
$206.00 / each
8"H Men's Work Boots, Plain Toe Type, Full Grain Leather Upper Material, Brown, Size 13 49U30649U306 13 
Web Price
$206.00 / each
8"H Men's Work Boots, Plain Toe Type, Full Grain Leather Upper Material, Brown, Size 13 49U31649U316 13 
Web Price
$206.00 / each
8"H Men's Work Boots, Plain Toe Type, Full Grain Leather Upper Material, Brown, Size 8 49U29649U296
Web Price
$206.00 / each
8"H Men's Work Boots, Plain Toe Type, Full Grain Leather Upper Material, Brown, Size 8 49U30749U307
Web Price
$206.00 / each
8"H Men's Work Boots, Plain Toe Type, Full Grain Leather Upper Material, Brown, Size 8-1/2 49U29749U297 8-1/2 
Web Price
$206.00 / each
8"H Men's Work Boots, Plain Toe Type, Full Grain Leather Upper Material, Brown, Size 8-1/2 49U30849U308 8-1/2 
Web Price
$206.00 / each