Check Availability
  • GENUINE GRIP 

    4"H Men's Work Shoes, Plain Toe Type, White, Size 8

  • Item # 36VL49
  • Mfr. Model # 4705-8M
4"H Men's Work Shoes, Plain Toe Type, White, Size 8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 36VL49
Mfr. Model # 4705-8M
UNSPSC #46181605
Shipping Weight 2.2 lbs
Country of Origin China *
Item Work Shoes
Toe Type Plain
Gender Men's
Size 8
Footwear Width M
Insulated No
Insulation Type None
Waterproof No
Waterproof Type None
Color White
Height 4"
Footwear Closure Type Slip On
Liner Material Mesh
Shank Material Plastic
Midsole Material Polyurethane
Outsole Material Rubber
Footwear Sole Pattern Anti-Skid Bars
Manufacturers Suggested Sole Slip Rating Best
Chemical Resisting Sole No
Completely Non Metallic Yes
Non-Marking Sole No
Static Dissipative No
Electrical Hazard Rated No
Conductive No
Puncture Resistant Insole No
Metal Chip Resisting Sole No
Oil Resisting Sole Yes
Chain Saw Cut Resistant No
Ninety Degree Heel No
Wide Toe Cap No
Removable Insole Yes
Insole System Polyurethane
Non Metallic Upper Yes
Max. Heat Rating Not Rated
Footwear Construction Type Cemented
Heel Height 1" or Greater
Footwear Shank Type Plastic
Upper Boot Material All Leather
Upper Material Description Leather
Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
Satra Slip Test Results- Dairy Tile Oily Not Tested
Satra Slip Test Results- Dairy Tile Dry Not Tested
Satra Slip Test Results- Dairy Tile Wet Not Tested
Mark II Slip Test Results- Dairy Tile Oily 0.60
Mark II Slip Test Results- Dairy Tile Dry 0.91
Mark II Slip Test Results- Dairy Tile Wet 0.80
Mark II Slip Test Results- Dairy Tile Oily Wet 0.58
Style Number 4705
Last Number or Name 4705
CSA Footwear Standard Not Specified
Standards ASTM F1677
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms