Check Availability
  • GENUINE FIRST AID 

    First Aid Kit Refill, Refill, Cardboard Case Material, Industrial, 150 People Served Per Kit

  • Item # 53JG97
  • Mfr. Model # 9994-7513
First Aid Kit Refill, Refill, Cardboard Case Material, Industrial, 150 People Served Per Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53JG97
Mfr. Model # 9994-7513
UNSPSC #42172001
Shipping Weight 3.82 lbs
Country of Origin USA *
Item First Aid Kit Refill
First Aid Kit Type Refill
First Aid Kit Primary Application General Purpose
Number of People Served 101-150
Unitized No
People Served Per Kit 150
Case Material Cardboard
First Aid Kit Mounting Type No Mounting
Height 10"
Width 14"
Depth 10"
Waterproof No
First Aid Kit Application Industrial
Number of Components 563
Number of Shelves 1
Color White
First Aid Kit ANSI Standards ANSI Z308.1-2015, Class A
First Aid ANSI Kit Type I
Includes (10) 1.8g Burn Treatment, First Aid Guide, 4 oz. Eyewash/Skin Rinse, (100) Alcohol Prep Pad, (4) Sterile Eye Pad, (14) 4" x 4" Sterile Dressing Gauze, (10) 3" x 3" Sterile Dressing Gauze, (10) 2" x 2" Sterile Dressing Gauze, 2" Sterile Bandage Conforming Gauze, 3" Elastic Bandage, 4" x 4" Burn Dressing, 5'' x 9'' Trauma Pad, (2) Triangular Bandage, 5'' x 6'' Cold Pack, Bandage Scissors, (9) Pair Nitrile Gloves, CPR Face Shield, Tweezers, (100) 1" x 3" Fabric Bandage, (40) Knuckle Fabric Bandage, (4) 4" Compress Bandage, (10) 2" x 4-1/2" Large Patch Bandage, (25) 0.9g Triple Antibiotic Ointment, (10) 0.9g Hand Sanitizer, (100) Cotton Swabs, Adhesive Tape Tri-Cut, (50) Stomach Relief Tablet Two Per Pouch, (50) Acetaminophen Tablet Two Per Pouch, 3 oz. Antiseptic Spray
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms