Check Availability
  • GENUINE FIRST AID 

    First Aid Kit, Kit, Metal Case Material, Industrial, 50 People Served Per Kit

  • Item # 53JG84
  • Mfr. Model # 9999-2166
First Aid Kit, Kit, Metal Case Material, Industrial, 50 People Served Per Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53JG84
Mfr. Model # 9999-2166
UNSPSC #42172001
Shipping Weight 3.7 lbs
Country of Origin USA *
Item First Aid Kit
First Aid Kit Type Kit
First Aid Kit Primary Application General Purpose
Number of People Served 26-50
Unitized No
People Served Per Kit 50
Case Material Metal
First Aid Kit Mounting Type Portable, Wall Mount
Height 9"
Width 9"
Depth 2-3/8"
Waterproof Yes
First Aid Kit Application Industrial
Number of Components 195
Number of Shelves 1
Color White
First Aid Kit ANSI Standards ANSI Z308.1-2015, Class B
First Aid ANSI Kit Type I, II, III
Includes (50) 1"x3" Fabric Bandage, (25) 0.5g Antibiotic Treatment, (50) 0.5g Antiseptic Treatment, (25) 0.9g Burn Treatment, 4 oz. Eyewash and Skin Rinse, (10) 0.9g Hand Sanitizer, (2) Sterile Eye Pad, 1/2" x 10 yd. Adhesive Tape, (4) 3" x 3" Sterile Pad, (2) 2" Sterile Bandage Conforming Gauze, 4" Sterile Bandage Conforming Gauze, (2) 4" x 4" Burn Dressing, (4) 5" x 9" Trauma Pad, (2) Triangular Bandage, 1" x 18" Tourniquet, (2) 5" x 6" Cold Pack, Bandage Scissors, (4) Pair Nitrile Gloves, C-Splint 24, CPR Face Shield, First Aid Guide, Hard Metal Case
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms