Check Availability
  • GENUINE FIRST AID 

    First Aid Kit, Kit, Metal Case Material, Industrial, 50 People Served Per Kit

  • Item # 53JG80
  • Mfr. Model # 9999-2165
First Aid Kit, Kit, Metal Case Material, Industrial, 50 People Served Per Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53JG80
Mfr. Model # 9999-2165
UNSPSC #42172001
Shipping Weight 5.0 lbs
Country of Origin USA *
Item First Aid Kit
First Aid Kit Type Kit
First Aid Kit Primary Application General Purpose
Number of People Served 26-50
Unitized No
People Served Per Kit 50
Case Material Metal
First Aid Kit Mounting Type Portable, Wall Mount
Height 9-3/4"
Width 14-1/4"
Depth 2-3/4"
Waterproof Yes
First Aid Kit Application Industrial
Number of Components 207
Number of Shelves 1
Color White
First Aid Kit ANSI Standards ANSI Z308.1-2015, Class B
First Aid ANSI Kit Type I, II, III
Includes (2) 42" x 42" x 59" Triangular Bandage, (4) Pair Medical Exam Glove, (4) 5" x 9" Trauma Pad, 1/2" x 5 yd. Adhesive Tape, (2) 4" x 4" Sterile Pad, (2) 3" x 3" Sterile Pad, (2) Sterile Eye Pad, 3" x 4.1 yd. Roller Gauze, (2) 2" x 4.1 yd. Roller Gauze, 4" x 4.1 yd. Roller Gauze, (50) 1" x 3" Adhesive Bandage, (3) Fingertip Bandage, (3) Knuckle Bandage, (2) Elbow/Knee Bandage, (2) Butterfly Wound Closure, First Aid Guide, Tweezers, Scissors, (2) Cold Pack, CPR Breathing Barrier, (2) 4" x 4" Burn Dressing, (50) 0.5g Antiseptic Treatment, (25) 0.5g Antibiotic Treatment, (25) 0.9g Burn Treatment, 4 fl. oz. Eye/Skin Wash, (10) 0.9g Hand Sanitizer, Hard Metal Case, 4" x 24" Malleable Splint, 1" x 18" Tourniquet
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms