Check Availability
  • GENUINE FIRST AID 

    First Aid Kit, Kit, Plastic Case Material, Industrial, 50 People Served Per Kit

  • Item # 53JG77
  • Mfr. Model # 9999-2170
First Aid Kit, Kit, Plastic Case Material, Industrial, 50 People Served Per Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53JG77
Mfr. Model # 9999-2170
UNSPSC #42172001
Shipping Weight 1.9 lbs
Country of Origin China *
Item First Aid Kit
First Aid Kit Type Kit
First Aid Kit Primary Application General Purpose
Number of People Served 26-50
Unitized No
People Served Per Kit 50
Case Material Plastic
First Aid Kit Mounting Type Portable, Wall Mount
Height 2-3/4"
Width 10"
Depth 10"
Waterproof Yes
First Aid Kit Application Industrial
Number of Components 174
Number of Shelves 1
Color White
First Aid Kit ANSI Standards ANSI Z308.1-2015, Class A
First Aid ANSI Kit Type I, II, III
Includes (2) 2" x 4.1 yd. Roller Gauze Bandage, 3" x 4.1 yd. Roller Gauze Bandage, (2) 1/2" x 5 yd. First Aid Tape Roll, 42" x 42" x 59" Triangular Bandage, (2) Pair Medical Exam Glove, (50) 1" x 3" Adhesive Bandage, (3) Knuckle Bandage, (3) Fingertip Bandage, (2) Elbow/Knee Adhesive Bandage, (2) Butterfly Wound Closure, First Aid Guide, Tweezers, Scissors, Cold Pack, (30) Antiseptic Treatment, (10) 0.9g Burn Treatment, (10) Antibiotic Treatment, (20) Alcohol Swab, (6) Sting and Itch Relief Wipe, CPR Face Shield, 4" x 4" Burn Dressing, Eye Pad, Sterile Eye Pad, (2) 1/2 fl. oz. Eye/Skin Wash, (6) 0.9g Hand Sanitizer, (8) 4" x 4" Sterile Sponges, (8) 3" x 3" Sterile Sponges, (2) Combine Pads, Instant Cold Compress, Hard Plastic Case
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms