Check Availability
  • GENUINE FIRST AID 

    First Aid Kit, Kit, Metal Case Material, Industrial, 50 People Served Per Kit

  • Item # 35KT05
  • Mfr. Model # 9999-2003
First Aid Kit, Kit, Metal Case Material, Industrial, 50 People Served Per Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This is a 24 unit, 157 piece ANSI compliant kit which hold all 10 ANSI required items in a protective metal case with a leak proof gasket. Not only meets ANSI Z308.1-2003 requirements but is suitable for mounting on a wall for quick access in an emergency.
Show More Close
 

Technical Specifications

Item # 35KT05
Mfr. Model # 9999-2003
UNSPSC #42172001
Shipping Weight 4.0 lbs
Country of Origin USA *
Item First Aid Kit
First Aid Kit Type Kit
First Aid Kit Primary Application General Purpose
Number of People Served 26-50
Unitized Yes
People Served Per Kit 50
Case Material Metal
First Aid Kit Mounting Type Portable, Wall Mount
Height 9-1/16"
Width 2-3/8"
Depth 9-1/16"
Waterproof Yes
First Aid Kit Application Industrial
Number of Components 115
Number of Shelves 1
Color Red/White/Yellow
First Aid Kit ANSI Standards ANSI Z308.1-2009
Includes (1) Hard Metal Case with Gasket, (1) Emergency First Aid Guide, (1) CPR Breathing Barrier, 1/Box, (1) Instant Cold Compress, (1) First Aid Tape Roll, 1/2" x 5 yd. 2/Box, (1) Medical Exam Glove, 2/Box, (2) Sterile Gauze Pad, 3" x 3" 4/Box, (1) Trauma Pad, 8" x 10" 1/Box, (2) Triangular Bandage, 42" x 42" x 59" 1/Box, (1) Pressure Bandage, 3" 2/Box, (1) Antiseptic Towelette, 10/Box, (2) Burn Cream, 6/Box, (1) Triple Antibiotic Ointment, 0.9g 10/Box, (1) Eye Pad, (2) Eye Wash, (1) First Aid Tape Roll, (1) Povidone Lodine Preparation Pad, (1) Adhesive Fabric Bandage, 1" x 3" 16/Box, (2) Adhesive Plastic Bandage, 1" x 3" 16/Box, (1) Adhesive Fingertip Fabric Bandage, 8/Box, (1) Adhesive Knuckle Fabric Bandage, 8/Box
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms