Check Availability
  • GENUINE FIRST AID 

    First Aid Kit, Kit, Plastic Case Material, Industrial, 50 People Served Per Kit

  • Item # 35KR94
  • Mfr. Model # 9999-2130
First Aid Kit, Kit, Plastic Case Material, Industrial, 50 People Served Per Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With the new "Med Mod" system that puts fresh meds into a separate pocket in the kit at the time of sale, you will no longer run the risk of purchasing a kit with expired meds. This kit contains the new and improved Pocket System with more detailed information on how to treat wounds. ANSI Basic kit has all the essentials to be ANSI compliant.
Show More Close
 

Technical Specifications

Item # 35KR94
Mfr. Model # 9999-2130
UNSPSC #42172001
Shipping Weight 1.85 lbs
Country of Origin USA *
Item First Aid Kit
First Aid Kit Type Kit
First Aid Kit Primary Application General Purpose
Number of People Served 26-50
Unitized No
People Served Per Kit 50
Case Material Plastic
First Aid Kit Mounting Type Portable, Wall Mount
Height 9-1/16"
Width 2-3/8"
Depth 9-1/16"
Waterproof Yes
First Aid Kit Application Industrial
Number of Components 174
Number of Shelves 1
Color Red/White/Yellow
First Aid Kit ANSI Standards ANSI Z308.1-2009
Includes (1) Easy Access Pocket System, (1) Plastic Case with Gasket, (1) Emergency First Aid Guide, (1) Instant Cold Compress, (1) Plastic Tweezers, (1) Scissors, (2) First Aid Tape Roll, (4) 1/2" x 2.5 yd. Medical Exam Glove (2) Pair, (4) Sterile Gauze Pad, (1) 3" x 3" Trauma Pad, (1) 5" x 9" Triangular Bandage, (2) 42" x 42" x 59" Roller Gauze Bandage, (1) 2" x 4.1 yd. Roller Gauze Bandage, (1) 2" x 4.1 yd. Sterile Eye Pad, (4) Sterile Gauze Pad, (30) 4" x 4" Antiseptic Towelette, (10) Burn Cream, (10) Triple Antibiotic Ointment, (20) 0.9g Alcohol Cleansing Pad, (2) Eye wash, (6) Insect Bite Relief Pad, (60) Adhesive Plastic Bandage, (3) 1" x 3" Adhesive Fingertip Fabric Bandage, (3) Adhesive Knuckle Fabric Bandage, (2) Butterfly Wound Closure, (2) 2" x 3" Elbow/Knee Adhesive Plastic Bandage
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms