This item has been discontinued.  For alternate products call 1-800-217-6872.

  • GENUINE FIRST AID 

    First Aid Kit, Kit, Plastic Case Material, Industrial, 30 People Served Per Kit

  • Item # 34WK82
  • Mfr. Model # 9999-2307
First Aid Kit, Kit, Plastic Case Material, Industrial, 30 People Served Per Kit First Aid Kit,Industrial,303 Components

Product Details

Be prepared to take control in emergencies with this first aid kit full of essentials for real life.
Show More Close
 

Technical Specifications

Item # 34WK82
Mfr. Model # 9999-2307
UNSPSC #42172001
Shipping Weight 1.54 lbs
Country of Origin USA *
Item First Aid Kit
First Aid Kit Type Kit
First Aid Kit Primary Application General Purpose
Number of People Served 26-50
Unitized No
People Served Per Kit 30
Case Material Plastic
First Aid Kit Mounting Type Portable, Wall Mount
Height 6-5/16"
Width 2-3/8"
Depth 9-1/16"
Waterproof Yes
First Aid Kit Application Industrial
Number of Components 303
Number of Shelves 0
Color White/Red
First Aid Kit ANSI Standards Not ANSI Compliant
Includes (1) Hard Plastic Case with Gasket, (1) Easy Access Pocket System, (1)CPR Breathing Barrier, (6) Assorted Safety Pins, (1) Emergency First Aid Guide, (1) Plastic Tweezers, (1) Scissors, (2) Wooden Finger Splint, (4) Antiseptic Towelettes, (2) Butterfly Wound Closures, (1) Pressure Bandage 2" x 2", (1) Pressure Bandage 3" x 3", (1) Sterile Eye Pad, (1) Sterile Eye Wash, (1) Sterile Gauze Pad 2" x 2", (5) Alcohol Cleansing Pads, (2) Aspirin, (1) Emergency Blanket 38" x 60", (1) Insect Bite Relief Pad, (1) Instant Cold Compress, (2) Medical Grade Vinyl Gloves, (1) Triangular Bandage 42" x 42" x 59", (1) Blood Stopper Dressing, (1) First Aid Tape Roll 1/2" x 2.5 yd., (1) Adhesive Fingertip Fabric Bandages, (1) Adhesive Knuckle Fabric Bandages, (3) Adhesive Plastic Bandages 1" x 3", (25) Adhesive Plastic Bandages 3/4" x 3", (50) Adhesive Plastic Spot Bandages 7/8" x 7/8", (4) Antiseptic Towelette, (1) Burn Creams, (20) Cotton Tipped Applicator, (1) Elbow/Knee Adhesive Plastic Bandages 2" x 3", (155) Junior Adhesive Plastic Bandages 3/8" x 1-1/2", (1) Sterile Gauze Pads 2" x 2", (1) Triple Antibiotic Ointment 0.9g
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms