This item has been discontinued.  For alternate products call 1-800-217-6872.

  • GENUINE FIRST AID 

    First Aid Kit, Kit, Nylon Case Material, Industrial, 50 People Served Per Kit

  • Item # 34WK76
  • Mfr. Model # 9999-2304
First Aid Kit, Kit, Nylon Case Material, Industrial, 50 People Served Per Kit First Aid Kit,Industrial,404 Components

Product Details

Kit contains 404 pieces which are organized via the Easy Access Pocket System that makes your First Aid Kits faster and easier to use – which is vital in an emergency when you don’t have the time to go through everything in your kit. In case of an accident or emergency requiring first aid, you simply open your kit, fold out the clearly labeled pockets and at a glance you choose and open the one you need in the emergency at hand.
Show More Close
 

Technical Specifications

Item # 34WK76
Mfr. Model # 9999-2304
UNSPSC #42172001
Shipping Weight 1.38 lbs
Country of Origin Not Available *
Item First Aid Kit
First Aid Kit Type Kit
First Aid Kit Primary Application General Purpose
Number of People Served 26-50
Unitized No
People Served Per Kit 50
Case Material Nylon
First Aid Kit Mounting Type Portable
Height 7"
Width 4"
Depth 9-1/2"
Waterproof No
First Aid Kit Application Industrial
Number of Components 404
Number of Shelves 0
Color White/Red
First Aid Kit ANSI Standards Not ANSI Compliant
Includes (1) Soft Sided Bag, (1) Easy Access Pocket System, (1) CPR Breathing Barrier, (6) Assorted Safety Pins, (1) Emergency First Aid Guide, (1) Plastic Tweezers, (1) Scissors, (2) Wooden Finger Splint, (10) Antiseptic Towelettes, (5) Butterfly Wound Closures, (2) Pressure Bandages 2" x 2", (2) Pressure Bandages 3" x 3", (2) Sterile Eye Pad, (1) Sterile Eye Wash, (5) Sterile Gauze Pads 2" x 2", (6) Alcohol Cleansing Pads, (4) Aspirin, (1) Emergency Blankets 38" x 60", (2) Insect Bite Relief Pad, (1) Instant Cold Compress, (2) Medical Grade Vinyl Gloves, (1)Triangular Bandage 42" x 42" x 59", (1) Blood Stopper Dressing, (1) First Aid Tape Roll 1/2" x 2.5 yd., (4) Adhesive Fingertip Fabric Bandages, (4) Adhesive Knuckle Fabric Bandages, (45) Adhesive Plastic Bandages 1" x 3", (90) Adhesive Plastic Bandages 3/4" x 3", (60) Adhesive Plastic Spot Bandages 7/8" x 7/8", (9) Antiseptic Towelette, (1) Burn Cream, (20) Cotton Tipped Applicator, (3) Elbow/Knee Adhesive Plastic Bandages 2" x 3", (100) Junior Adhesive Plastic Bandages 3/8" x 1-1/2", (5) Sterile Gauze Pads 2" x 2", (3) Triple Antibiotic Ointment 0.9g
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms