Check Availability
  • GENUINE FIRST AID 

    First Aid Kit, Fabric, 167 Components

  • Item # 34WK75
  • Mfr. Model # 9999-2203
First Aid Kit, Fabric, 167 Components First Aid Kit,Fabric,167 Components
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34WK75
Mfr. Model # 9999-2203
UNSPSC #42172001
Shipping Weight 1.35 lbs
Country of Origin USA *
Item First Aid Kit
Number of Components 167
People Served 25
Case Material Nylon
Color White/Red
Height 4"
Width 2-1/8"
Includes (1) Soft-Sided Bag Emergency Preparedness, (1) Easy Access Pocket System, (1) Emergency Blanket 38" x 60" (1) Emergency Poncho 50" x 80", (2) Batteries, (1) Light Stick, (1) Procedural Mask, (1) Radio with Headphones and Flashlight, (6) Assorted Safety Pins, (1) Emergency First Aid Guide, (1) Emergency Preparedness Refill Guide, (1) Plastic Tweezers, (2) Scissors, (1) Thermometer Strip, (1) Wooden Finger Splint, (1) Antiseptic Towelettes, (2) Burn Cream, (1) First Aid Tape Roll 1/2" x 2.5 yd., (1) Roller Gauze Bandage 2" x 4.1 yd., (1) Sterile Eye Pad, Sterile Eye Wash, (1) Trauma Pad 5" x 9", (1) Triple Antibiotic Ointment 0.9g, (2) Alcohol Cleansing Pads, (2) Aspirin, (1) CPR Breathing Barrier, (1) Hand Sanitizer 0.9g, (1) Insect Bite Relief Pad, (1) Instant Cold Compresses, (2) Medical Grade Vinyl Gloves, (1) Triangular Bandage 42" x 42" x 59", (1) Adhesive Fingertip Fabric Bandage, (1) Adhesive Knuckle Fabric Bandages, (2) Adhesive Plastic Bandages 1" x 3", (4) Adhesive Plastic Bandages 3/4" x 3", (2) Adhesive Plastic Spot Bandages 7/8" x 7/8", (2) Antiseptic Towelettes, (10) Cotton Tipped Applicator, (1) Elbow/Knee Adhesive Plastic Bandages 2" x 3", (100) Junior Adhesive Plastic Bandage 3/8" x 1-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms