This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GENSPEED 

    Unshielded Category Cable, Jacket Color: White, Number of Conductor Pairs: 25, 1000 ft. Length

  • Item # 5MD11
  • Mfr. Model # W2131505
Unshielded Category Cable, Jacket Color: White, Number of Conductor Pairs:  25, 1000 ft. Length Cable,Cat 3,24 AWG,1000 ft,White

See alternate products available online.

Product Details

Category Cable
• ANSI/TIA/EIA 568A ANSI/ICEA S-90-661 NEMA WC63.1 Solid conductor Carton/spool cable length: 1000 ft. UL and C-UL Listed
Plenum Cable
Type MPP/CMP cables have Flexguard™ flame-retardant PVC jackets with a 0°C low temp. rating and sequential footage markings. For installation in ducts, plenums, and other spaces used as environmental air returns when installed in accordance with NEC Article 800-51(g).
Cat 3 (High Speed)
• 24-ga. conductors 10 Base-T 4 Mbps Token Ring (IEEE 802.5) 52 Mbps ATM T1
Voice/data/LAN cables have excellent transmission characteristics, meeting Cat 3 requirements. For use with telephone systems/voice transmissions.
Category Types
Show More Close
 

Technical Specifications

Item # 5MD11
Mfr. Model # W2131505
UNSPSC #26121616
Shipping Weight 113.0 lbs
Country of Origin USA *
Item - Data Cable Category Cable
Category - Data Cable 3
Fire Rating - Data Cable Plenum
Shielded No
Jacket Color White
Spool Length 1000 ft.
Package Type - Data Cable Spool
Conductor Size - Data Cable 24 AWG
Total Number of Conductors - Data Cable 50 (25 Pair)
Jacket Material - Wire and Cable PVC
NEC Article and Type 800 CMP
Outside Dia. 0.420"
Frequency 16 MHz
Operating Temp. Range -20 Degrees to 75 Degrees C
Installation Temp. Range 0 Degrees to 60 Degrees C
Standards ANSI/TIA 568-C.2, NEC/CEC Type CMP, UL 444, ICEA S-90-661
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions