Check Availability
  • GENSPEED 

    Unshielded Category Cable, Jacket Color: White, Number of Conductor Pairs: 8, 1000 ft. Length

  • Item # 450X10
  • Mfr. Model # 7131901
Unshielded Category Cable, Jacket Color: White, Number of Conductor Pairs:  8, 1000 ft. Length
Qty
  • Web Price
    $344.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 450X10
Mfr. Model # 7131901
UNSPSC #0
Shipping Weight 28.2 lbs
Country of Origin USA *
Item - Data Cable Category Cable
Category - Data Cable 6e
Fire Rating - Data Cable Plenum
Shielded No
Jacket Color White
Spool Length 1000 ft.
Package Type - Data Cable Pulling Pack
Conductor Size - Data Cable 23 AWG
Total Number of Conductors - Data Cable 8 (4 Pair)
Jacket Material - Wire and Cable PVC
NEC Article and Type 800 CMP
Outside Dia. 0.215"
Solid / Stranded Solid
Frequency 350 MHz
Operating Temp. Range -20 Degrees to 90 Degrees C
Installation Temp. Range 0 Degrees to 60 Degrees C
Bend Radius 1"
Pulling Force 32 lb.
Standards ANSI/TIA 568-C.2, NEC/CEC Type CMP (NFPA 262), UL Listed CMP-LP (o.5A), UL 444, ANSI/TIA 862, ICEA S-116-732, ICEA S-102-700, ISO/IEC 11801 Ed. 2.0
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions