Check Availability
  • GENSPEED 

    Unshielded Category Cable, Jacket Color: Black, Number of Conductor Pairs: 4, 100 ft. Length

  • Item # 30YJ22
  • Mfr. Model # 7136100
Unshielded Category Cable, Jacket Color: Black, Number of Conductor Pairs:  4, 100 ft. Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This outside plant cable is suitable for aerial, duct, and direct burial applications. Waterproof, gel-filled construction prevents moisture from damaging cable in underground and wet applications. Wide temperature range for extreme weather environments.
Show More Close
 

Technical Specifications

Item # 30YJ22
Mfr. Model # 7136100
UNSPSC #26121609
Catalog Page 345
Shipping Weight 3.8 lbs
Country of Origin USA *
Item - Data Cable Category Cable
Category - Data Cable 6
Fire Rating - Data Cable Riser
Shielded No
Jacket Color Black
Spool Length 100 ft.
Package Type - Data Cable Spool
Conductor Size - Data Cable 23 AWG
Total Number of Conductors - Data Cable 8 (4 Pair)
Jacket Material - Wire and Cable Polyethylene
NEC Article and Type 800 CMR
Outside Dia. 0.250"
Solid / Stranded Solid
Frequency 250 MHz
Operating Temp. Range -45 Degrees to 80 Degrees C
Installation Temp. Range -30 Degrees to 60 Degrees C
Bend Radius 1"
Pulling Force 32 lb.
Standards ANSI/TIA 568-C.2, ISO 11801, ICEA S-102-700, GR-421-CORE Water Penetration
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.