Check Availability
  • GENSPEED 

    Unshielded Category Cable, Jacket Color: Yellow, Number of Conductor Pairs: 4, 1000 ft. Length

  • Item # 1MUN5
  • Mfr. Model # W7133719
Unshielded Category Cable, Jacket Color: Yellow, Number of Conductor Pairs:  4, 1000 ft. Length Data Cable,Cat 6,23 AWG,1000ft,Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1MUN5
Mfr. Model # W7133719
UNSPSC #26121609
Catalog Page 346
Shipping Weight 27.38 lbs
Country of Origin USA *
Item - Data Cable Category Cable
Category - Data Cable 6
Fire Rating - Data Cable Riser
Shielded No
Jacket Color Yellow
Spool Length 1000 ft.
Package Type - Data Cable Spool
Conductor Size - Data Cable 23 AWG
Total Number of Conductors - Data Cable 8 (4 Pair)
Jacket Material - Wire and Cable PVC
NEC Article and Type 800 CMR
Outside Dia. 0.220"
Solid / Stranded Solid
Frequency 350 MHz
Operating Temp. Range -10 Degrees to 60 Degrees C
Installation Temp. Range 0 Degrees to 60 Degrees C
Bend Radius 1"
Pulling Force 32 lb.
Standards UL and cUL Type CMR, UL 444, ANSI/TIA/EIA 568B- and 862, ISO/IEC 11801 Ed. 2.0, ICEA S-90-661
* This product's country of origin is subject to change

Compliance and Restrictions