Check Availability
Unshielded Category Cable, Jacket Color: Yellow, Number of Conductor Pairs:  4, 1000 ft. Length Cable,Cat 6,23 AWG,1000 ft,Yellow
  • GENSPEED 

    Unshielded Category Cable, Jacket Color: Yellow, Number of Conductor Pairs: 4, 1000 ft. Length

  • Item # 1MUN4
  • Mfr. Model # W7133766
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. 

Technical Specifications

Item # 1MUN4
Mfr. Model # W7133766
UNSPSC #26121609
Catalog Page 346
Shipping Weight 27.6 lbs
Country of Origin USA *
Item Category Cable
Category Type 6
Plenum Rated No
Wire Size 23 AWG
Number of Conductor Pairs 4
Shielded / Unshielded Unshielded
Jacket Material PVC
Outside Dia. 0.220"
Length 1000 ft.
Package Type Pull Pac
Frequency 250 MHz
Jacket Color Yellow
Operating Temp. Range -10 Degrees to 60 Degrees C
Installation Temp. Range 0 Degrees to 60 Degrees C
Bend Radius 1"
Pulling Force 32 lb.
Standards UL and cUL Type CMR, UL 444, ANSI/TIA/EIA 568B- and 862, ISO/IEC 11801 Ed. 2.0, ICEA S-90-661

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.