Check Availability
Unshielded Category Cable, Jacket Color: White, Number of Conductor Pairs:  4, 1000 ft. Length Cable,Cat 6,23 AWG,1000 ft,White
  • GENSPEED 

    Unshielded Category Cable, Jacket Color: White, Number of Conductor Pairs: 4, 1000 ft. Length

  • Item # 1MUL2
  • Mfr. Model # W7131761
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 1MUL2
Mfr. Model # W7131761
UNSPSC #26121609
Catalog Page 346
Shipping Weight 27.5 lbs
Country of Origin USA *
Item Category Cable
Category Type 6
Plenum Rated Yes
Wire Size 23 AWG
Number of Conductor Pairs 4
Shielded / Unshielded Unshielded
Jacket Material PVC
Outside Dia. 0.215"
Length 1000 ft.
Package Type Pull Pac
Frequency 350 MHz
Jacket Color White
Operating Temp. Range -10 Degrees to 60 Degrees C
Installation Temp. Range 0 Degrees to 60 Degrees C
Bend Radius 1"
Pulling Force 32 lb.
Standards UL and cUL Type CMP, UL 444, ANSI/TIA/EIA 568B- and 862, ISO/IEC 11801 Ed. 2.0, ICEA S-90-661

* This product's country of origin is subject to change

Compliance and Restrictions