Check Availability
  • GENSPEED 

    Unshielded Category Cable, Jacket Color: Blue, Number of Conductor Pairs: 4, 1000 ft. Length

  • Item # 1MUH9
  • Mfr. Model # W7131686
Unshielded Category Cable, Jacket Color: Blue, Number of Conductor Pairs:  4, 1000 ft. Length Data Cable,Cat 6,23 AWG,1000ft,Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cable for installation in ducts, plenums, and other spaces used as environmental air returns when installed in accordance with NEC Article 800-51(a)(g). 0°C low temp. rating. Sequential foot markings. Solid conductor.
Show More Close
 

Technical Specifications

Item # 1MUH9
Mfr. Model # W7131686
UNSPSC #26121609
Catalog Page 346
Shipping Weight 26.15 lbs
Country of Origin USA *
Item - Data Cable Category Cable
Category - Data Cable 6
Fire Rating - Data Cable Plenum
Shielded No
Jacket Color Blue
Spool Length 1000 ft.
Package Type - Data Cable Spool
Conductor Size - Data Cable 23 AWG
Total Number of Conductors - Data Cable 8 (4 Pair)
Jacket Material - Wire and Cable PVC
NEC Article and Type 800 CMP
Outside Dia. 0.215"
Solid / Stranded Solid
Frequency 350 MHz
Operating Temp. Range -10 Degrees to 60 Degrees C
Installation Temp. Range 0 Degrees to 60 Degrees C
Bend Radius 1"
Pulling Force 32 lb.
Standards UL and cUL Type CMP, UL 444, ANSI/TIA/EIA 568B- and 862, ISO/IEC 11801 Ed. 2.0, ICEA S-90-661
* This product's country of origin is subject to change

Compliance and Restrictions