Check Availability
Street Elbow, 45°, Hub x Spigot, 4" Pipe Size - Pipe Fitting
  • GENOVA 

    Street Elbow, 45°, Hub x Spigot, 4" Pipe Size - Pipe Fitting

  • Item # 20LU65
  • Mfr. Model # 42740
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Ideal for outdoor or buried installations. For cold water drainage only.
Show More Close
 

Technical Specifications

Item # 20LU65
Mfr. Model # 42740
UNSPSC #40142317
Catalog Page 2805
Shipping Weight 0.52 lbs
Country of Origin USA *
Item Street Elbow, 45 Degrees
Pipe Size - Pipe Fitting 4"
Fitting Connection Type Hub x Spigot
Number of Holes 0
Color White
Max. Temp. Cold Water Only
Standards ASTM D3034
Compliance ASTM

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms