Check Availability
  • GENOVA 

    Street Elbow, 45°, Hub x Spigot, 3" Pipe Size - Pipe Fitting

  • Item # 20LU64
  • Mfr. Model # 42730
Street Elbow, 45°, Hub x Spigot, 3" Pipe Size - Pipe Fitting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Genova 45° street elbow is ideal for cold water drainage in outdoor or buried installations.

• Use to change the direction in piping
• Fitting is occasionally referred to as a “Street Eighth Bend”
Show More Close
 

Technical Specifications

Item # 20LU64
Mfr. Model # 42730
UNSPSC #40142317
Catalog Page 2805
Shipping Weight 0.39 lbs
Country of Origin USA *
Item Street Elbow, 45 Degrees
Pipe Size - Pipe Fitting 3"
Fitting Connection Type Hub x Spigot
Number of Holes 0
Color White
Max. Temp. Cold Water Only
Standards Meets ASTM D2949 and Exceeds ASTM D2729
Compliance ASTM
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms