Check Availability
  • GENOVA 

    Reducing Coupling, Hub, 4" x 3" Pipe Size - Pipe Fitting

  • Item # 20LU37
  • Mfr. Model # 40143
Reducing Coupling, Hub, 4" x 3" Pipe Size - Pipe Fitting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for outdoor or buried installations. For cold water drainage only.
Show More Close
 

Technical Specifications

Item # 20LU37
Mfr. Model # 40143
UNSPSC #40142315
Shipping Weight 0.42 lbs
Country of Origin USA *
Item Reducing Coupling
Pipe Size - Pipe Fitting 4" x 3"
Fitting Connection Type Hub
Number of Holes 0
Color White
Max. Temp. Cold Water Only
Standards ASTM D3034
Compliance ASTM
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms