Check Availability
  • GENOVA 

    Plug, MIP, 4" Pipe Size - Pipe Fitting

  • Item # 20LU62
  • Mfr. Model # 41840
Plug, MIP, 4" Pipe Size - Pipe Fitting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for outdoor or buried installations. For cold water drainage only.
Show More Close
 

Technical Specifications

Item # 20LU62
Mfr. Model # 41840
UNSPSC #40142313
Catalog Page 2805
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Plug
Pipe Size - Pipe Fitting 4"
Fitting Connection Type MIP
Number of Holes 0
Color White
Max. Temp. Cold Water Only
Standards ASTM D3034
Compliance ASTM
* This product's country of origin is subject to change

Compliance and Restrictions